Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lantern Lights, C Battery

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Batteries
X4 or 2 single type batteries (sold separately)
Light Source
4.8V0.75A PR krypton bulb
Dimensions (Height H x Width W x Depth D) (mm)
163x112x97
Weight (g)
245
Material
Body: ABS resin, [cover] AS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ALA-2402 10261133 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I will bring it at the time of going out for a field investigation at the time of power outage in a disaster etc
5
From Japan
On 2016-06-16 10:46:21
It can be useful not only for hands but also for lanterns (direct placement) so it is very easy to use. We installed in all laboratory rooms.
This review is about item#10261133.
In stock
5
From Japan
On 2014-03-07 15:59:14
Because it is cheap, it is perfect for stock.
This review is about item#10261133.
As an outdoor auxiliary light
3
From Japan
On 2013-10-13 13:50:35
To be a drip-proofing function, use AAA batteries Search from these two restrictions and purchase. It is very convenient that two functions of full circumference lighting and projector are selectively used with switches. However, the focus (gathering) as a projector is sweet. Although the two arms are functional, there is a clear problem in the durability of the resin arm. If it is not reinforced with a metal rod, it seems to be damaged by a bit of things.
This review is about item#10261133.
At work, outdoor
5
From Japan
On 2011-12-02 20:32:03
Making is equivalent to price. I do not know because the long-term use is going forward, but in the first impression it is also waterproof to some extent so I feel that the price motto will be taken depending on usage. Since the light is a light bulb at the bean light bulb position, it is light enough to handle the hands, but it is possible to use proper spotlight and lantern to some extent by raising and lowering the light bulb and using the reflector. " It is a part I do not know unless I tried it, but since I have 4 AAU 2, I think that you want battery replacement to be less.
This review is about item#10261133.

Related Products