Buy more than* S$200* and get FREE SHIPPING

Filter Regulator + Lubricator, With A Round Shape Pressure Gauge

Caution
Pressure gauge is not packed simultaneous and is not attached.
Rated Filtration (micrometer)
5
Pressure Gauge Connection Diameter
1/8
Set Pressure Range (MPa)
0.05 - 0.85
Recommended Oil to Use
Turbine oil class 1 (ISO VG32)
Assured Withstand Pressure (MPa)
1.5
Dimensions H (phi mm)
37.5
Fluid
Air
Material (case)
Polycarbonate
Screw Type
Rc
Maximum Working Pressure (MPa)
1.0
Specification
With round type pressure gauge (with limit indicator)
...see all
Product Options
ADD TO CART
Port Size Dimensions J (mm) Body Size Drain Retention Capacity (cm3) Storage Oil Volume (cm3) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Case Guard Dimension F (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions A (mm) Structure Dimension K(mm) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Port Size Dimensions J (mm) Body Size Drain Retention Capacity (cm3) Storage Oil Volume (cm3) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Case Guard Dimension F (mm) Ambient Temperature and Water Temperature (Degree c) Dimensions A (mm) Structure Dimension K(mm) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 63 1/8 8 25 73 160 - Without 41.5 -5 to 60 (no freezing) 83 Filter regulators / relief type 5 60   1PC 1 AC20A-02G 05691971 -
Discontinued
[x]
3/8 66 3/8 25 55 86 201 30 Included 55 -5 to 60 (Without freezing) 110 A filter regulator / relief type 3.5 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC30A-03G 05691987 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC