Buy more than* S$200* and get FREE SHIPPING

Air Filter + Regulator, With Auto Drain N.O. And A Square-Shaped Embedded Type Pressure Gauge

Assured Withstand Pressure (MPa)
1.5
Material (case)
Polycarbonate
Filtration Pricision (microm)
5
Screw Type
Rc
Maximum Working Pressure (MPa)
1.0
Structure
Filter regulator: Relief type
...see all
Product Options
ADD TO CART
Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Fluid Dimensions N (mm) Port Size Dimension K (phi mm) Dimensions M (mm) Body Size Ambient Temperature and Water Temperature (Degree c) Dimensions p (mm) Dimensions L (mm) Flow Rate (l/min (ANR)) Dimension T (mm) Dimensions C (mm) Overall Length (mm) Set Pressure Range (MPa) Dimensions B (mm) Dimension Q(mm) Dimensions E (mm) Accessories Dimension K(mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Fluid Dimensions N (mm) Port Size Dimension K (phi mm) Dimensions M (mm) Body Size Ambient Temperature and Water Temperature (Degree c) Dimensions p (mm) Dimensions L (mm) Flow Rate (l/min (ANR)) Dimension T (mm) Dimensions C (mm) Overall Length (mm) Set Pressure Range (MPa) Dimensions B (mm) Dimension Q(mm) Dimensions E (mm) Accessories Dimension K(mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 72.5 18 145 - 12 1/2 9 88 1/2 -5 to 60(No freezing) 74 4.6 4000 3.5 36 222 0.05 to 0.85 222 35 50 Bowl guard 9 105 1PC 1 AC40B-04DE 06888621 179.90 SGD
Shipped after 2017-01-27
40 77.5 18 155 - 12 3/4 9 88 1/2 -5 to 60(No freezing) 74 4.6 5000 3 36 224 0.05 to 0.85 224 35 50 Bowl guard 9 105 1PC 1 AC40B-06DE 06888637 -
Discontinued
[x]
35 55 14 110 Air 10 3/8 7 71 3/8 -5-60 (Without freezing) 66 4 2000 3.5 31 187 0.05 - 0.85 187 30.5 41 Case guard 7 80 1PC 1 AC30B-03DE 06888612 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC