Buy more than* S$200* and get FREE SHIPPING

Air Filter, Mist Separator, Regulator Modular Type F.R.L. Unit

Dimension L (phi mm)
5.5
Flow Rate (l/min (ANR))
200
Assured Withstand Pressure (MPa)
1.5
Dimension Q(mm)
65
Dimension K(mm)
12
Dimension G(mm)
30
Dimensions J (mm)
33
Fluid
Air
Dimensions N (mm)
50
Dimensions M (mm)
3.2
Dimensions p (mm)
2
Material (case)
Polycarbonate
Dimension T (mm)
29.5
Dimensions C (mm)
26.5
Dimensions B (mm)
132
Dimensions E (mm)
41.5
Dimensions D (mm)
80
Screw Type
Rc
Dimension F (mm)
43
Dimensions A (mm)
126
Structure
Filter regulator: Relief type
Dimension H (mm)
24
Dimensions L (mm)
5.5
Overall Length (mm)
132
...see all
Product Options
ADD TO CART
Ambient Temperature and Water Temperature (Degree c) Set Pressure Range (MPa) Maximum Working Pressure (MPa) Port Size Body Size Case Guard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Temperature and Water Temperature (Degree c) Set Pressure Range (MPa) Maximum Working Pressure (MPa) Port Size Body Size Case Guard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Nofreezing)-5to60 0.05 to 0.85 1 41647 41647 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC20C-01CE 06888646 -
Discontinued
[x]
-5 to 60 (Without freezing) 0.05 - 0.85 1.0 1/4 1/8 Without   1PC 1 AC20C-02CE 06888655 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC