Buy more than* S$200* and get FREE SHIPPING

Pulse Air Guns

3.21 (14)
Compatible Fluid
Air
Operating Temperature (deg C)
0 - 50
Flow Rate (L/min)
Scope/40 to 290 Control Center (0.5 MPa:)
Body Dimensions (Width x Depth x Height) (mm)
44x226x160
Normal Working Pressure (MPa)
Less than 0.98
Connection
Connection of / Male coupler 1 / 4
Type
Flow rate adjustment
Weight (g)
130
Application
For cleaning of car inside Equipment Drainer after car wash Auto air duct dust Draining and mat washing machines use after finishing Building window screen cleaning and finishing as well as draining With building crevice cleaner Pres
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
1PC 1 - 10260731 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 4
Review Rating: 3.21
14 Customer Reviews
The reviews are automatic translation.
Cleaning the car
3
From Japan
On 2017-04-30 14:40:02
It is cheaper than other companies' pulse guns. I can use it without any problem. Because it is made of resin, I was concerned about durability, but there is no problem.
This review is about item#10260731.
Used for buff cleaning and vehicle cleaning
5
From Japan
On 2014-04-21 15:50:00
The dirt often falls.
This review is about item#10260731.
Blow off water and dust after car wash
2
From Japan
On 2014-01-16 00:53:58
I was looking forward to what kind of things would come until the arrival of the product, but a little disappointed when I opened the lid a little disappointed plastic, light is good, but it is a bit disappointing whether to break if it drops, or to hit it. The inner side of the trumpet part of the tip is considerably sharp by 4 or 5 times use due to dust. Let's make it to stainless steel, but I was lost a lot but this product was the first time to compare and consider shopping, but the lack of awareness of the product has resulted in this time, but in order not to feel the same as myself, I would appreciate it if you would like to list recommended items for comparison.
This review is about item#10260731.
Cleaning cars, cleaning parts
5
From Japan
On 2013-10-09 11:09:50
I use it every day for about two years at work. As of now there are no failures. Recently the nozzle and cone are exhausted, but it is safe because repair parts can be purchased in monotail. It is not an injection pressure of air, but because air comes out as a result of knocking out, it is ideal for in-car cleaning. Next time I will try purchasing an advanced grade. I really recommend it.
This review is about item#10260731.
Car, floor mat, grill, emblem, interior, cleaning
4
From Japan
On 2013-08-10 12:37:18
① Air injection It is necessary to adjust the injection pressure by cleaning object. In the future it will be appreciated if there is a regulating valve. ② Because the main body is made of resin, it is handy because objects are hard to get scratched. ③ On the other hand, it may not last long unless carefully done at the time of attachment and detachment such as an air coupler?
This review is about item#10260731.
Cleaning in car interior after vehicle inspection and maintenance
1
From Japan
On 2013-05-22 23:52:04
The inside of the cone gets worn quickly, the cone gets thinner and the tip ruffles. I bought a cone and a rotating hose as a consumable item, but when I buy expendable items twice, the amount of items that metal is sprinkled inside the cone becomes the amount that I can purchase. I have stopped repairing this product because it is becoming necessary to purchase the third one in 3 months of use. After all it was only a commodity commensurate with the price ...
Cleaning in car interior
1
From Japan
On 2013-05-01 17:33:39
I bought it while watching a review, but it was a product that was not a big deal. The texture which breaks using once does not correspond to this price at all. This price is high for plastic only goods.
This review is about item#10260731.
Peeling of agricultural products
1
From Japan
On 2012-08-30 18:06:18
Metal is rolled inside the cone tip in the photograph, but actually it is not waiting. Will not it be necessary to change the picture immediately! I feel deceived.
This review is about item#10260731.
Cleaning etc.
5
From Japan
On 2011-10-15 09:49:49
The price is reasonable and easy to use, so it's very convenient because it also has air pressure adjustment!
This review is about item#10260731.
Purchased to clean the interior of the car.
1
From Japan
On 2011-09-03 23:17:35
Although Monotaro replied that aluminum cone use was written in the answer, I bought it, but in actual goods I tried to wipe the air in the cone part with plastic, but soon I got quite a bit of corn part I got scratches. There is nothing to complain about this.
This review is about item#10260731.