Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw Blade

5.00 (1)
Purpose
For finishing general wood craft, Common wood, finishing work, For finishing general wood craft, For finishing general wood craft, Common wood, finishing work, For finishing general wood craft, For finishing general wood craft, Common wood, finishing work, For finishing general wood craft, For finishing general wood craft, Common wood, finishing work, For finishing general wood craft
Plate Thickness (mm)
0.45, 0.45
Blade Length (mm)
240, 240
Pitch (mm)
1.3 (23-th dimension), (23 th dimension) 1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Spare BladeS-651 10253713 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use it for cutting floorings and panels with a plate thickness of 10 to 15 mm.
5
From Japan
On 2014-12-21 18:31:53
It is more beautiful than the one I used before. It is easy to use because it can cut straight without using much care even with vertical drawing.
This review is about item#10253713.

Related Products