Buy more than* S$200* and get FREE SHIPPING

Single Ball S25/BAU15s 24V

4.67 (6)
Glass Bulb Type
S25
Connector
BAU15s
Rated Voltage (V)
24
Rated Power (W)
21
Type
Single sphere
Color
Amber
Compatible
Directional light only (clear lens)
Application
Tail light, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A4958 05839915 33.60 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
This time we used the net mail order at a steep needful.
4
From Japan
On 2015-07-25 13:00:25
Purchase of breakables is to avoid as much as possible, but from the point of view of trouble.
This review is about item#05839915.
Burned out
5
From Japan
On 2014-11-06 15:03:31
It survives and little more cheap price.
This review is about item#05839915.
the expendables
4
From Japan
On 2014-05-27 14:09:32
Although I think Stanley made a so okay, I durability after.
This review is about item#05839915.
Component replacement
5
From Japan
On 2014-05-14 08:56:54
For the sphere replacement of turn signal. Commodity is good
This review is about item#05839915.
Heavy-duty truck blinker
5
From Japan
On 2013-05-01 14:09:55
It is about half the price as compared to the original.
This review is about item#05839915.
Transportation industry
5
From Japan
On 2009-11-06 16:36:16
There is a quality that does not change with the genuine
This review is about item#05839915.

Related Products