Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Bulb S25/BAY15d 12V

4.71 (48)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
Application
Stop/Tail, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Color Compatible Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red General (clear lens only) 21/5 Double ball 1Box(10PC) 1 A4875R 36641997 -
Discontinued
[x]
Clear - 2013/08/23 Double bulb 1Box(10PC) 1 A4879 05483082 13.99 SGD
In stock
Clear - 2013/05/21 Double bulb 1Box(10PC) 1 A4875B 10926982 13.99 SGD
In stock
Blue top Cornering / position lamp 5-35 Double bulb 1Box(10PC) 1 A4825W 36641972 46.99 SGD
Shipped after 2018-06-25
Amber U.S. vehicles turn signal lamp 41878 Double ball 1Box(10PC) 1 A4967 36642006 51.99 SGD
In stock
Clear Honda stop / tail lamp 41786 Double ball 1Box(10PC) 1 A4845 36641981 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 2
3 star 6
2 star 0
1 star 0
Review Rating: 4.71
48 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2018-05-28 22:46:21
Classic, commonplace items are cheap, you can ship immediately, it will be helpful
This review is about item#10926982.
During maintenance
5
From Japan
On 2018-05-16 23:42:47
Because my own brand name is not good reputation, I bought the lowest price here in Ripi.
This review is about item#10926982.
I used it for the brake lamp run out.
5
From Japan
On 2017-11-24 20:59:51
High quality STANLEY products can be purchased at low price and it is happy.
This review is about item#10926982.
Car light
5
From Japan
On 2017-11-19 16:01:41
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#10926982.
Restore
5
From Japan
On 2017-10-19 15:08:52
I do not know the durability, but at this price it is not complicated if this amount.
This review is about item#10926982.
Stop sphere replacement
3
From Japan
On 2017-09-18 09:47:00
Is it a standard? A sense of security as a maker product, to improve work efficiency ... is it too much?
This review is about item#10926982.
Automobile maintenance / light bulb exchange
3
From Japan
On 2017-06-21 15:07:28
Because Stanley product is a reliable brand, I use it with confidence.
This review is about item#10926982.
Vehicle repair
5
From Japan
On 2017-01-25 15:50:32
As expected it is a product of Stanley 6 years ago one of the two vehicles exchanged for the same period was replaced three times by another company's product.
This review is about item#5483082.
Car tail lamp
5
From Japan
On 2017-01-21 15:21:36
It may be cheaper than purchasing separately. Because it is a consumable item, I will use it again.
This review is about item#10926982.
Maintenance of cars
4
From Japan
On 2016-12-20 20:32:02
Distraction is a product of a leading manufacturer. You can use it at ease.
This review is about item#10926982.

Related Products