Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealing and Masking Tape for Siding Boards

Adhesive Force (N/cm)
1.5
Adhesive
Acrylic
Tape Thickness (mm)
0.09
Tape Length (m)
18
Base Material
Blue plane paper
Tape Width (mm)
18
Application
Masking for sealing of siding board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(70Roll) 1 No.2480 07169032 91.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products