Buy more than* S$200* and get FREE SHIPPING

Oa Tap With Magnet, Grounding 15A Non Slip Off Type

5.00 (1)
Rated Current (A)
15
Cord Length (m)
3
Rated Voltage (V)
125
Number of Poles
3
...see all
Product Options
ADD TO CART
Color Dimensions (Length x Depth x Height) (mm) Plug Socket Shape Plug Socket Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions (Length x Depth x Height) (mm) Plug Socket Shape Plug Socket Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 216x44x26 Stop type missing 4 Power display with 1PC 1 WCH24343H 10261352 38.63 SGD
In stock
Gray 425x44x26 Stop type missing 8 Power display with 1PC 1 WCH24383H 10261377 56.72 SGD
In stock
- 326x44x26 Flag shaped 6 - 1PC 1 WCH24363H 10261361 47.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging from the ceiling outlet, fixed in 此 Re of the magnet on a workbench
5
From Japan
On 2016-08-21 17:18:07
Not missing from the ceiling After inserting, it could be easily fixed on a workbench
This review is about item#10261352.

Related Products