Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Boxes, With Complete Function Check Wiring

Rated Current (A)
20
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Type Compatible Wire Diameter (phi mm) Dimensions (Length x Depth x Height) (mm) Compatible Electric Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Type Compatible Wire Diameter (phi mm) Dimensions (Length x Depth x Height) (mm) Compatible Electric Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10-40 3 heart / harness 4min Toki / with Feed 1.6,2 (in the case of a VVF cable used) 95x84x20 2-5.5 (in the case of VCT cable used) 1PC 1 WJ5495G 10261431 32.99 SGD
Shipped after 2018-06-25
-10 - 40 3 core, 2 Branch harnes 1.6, 2 (for use with VVF cable) 60x84x20 2-5.5 (FOR USE WITH VCT CABLE) 1PC 1 WJ5293G 10261422 20.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products