Buy more than* S$200* and get FREE SHIPPING

Key Hanger

4.67 (6)
Dimensions (Width x Length x Height ) (mm)
248x23x97
Weight (g)
94
Set Contents
Key / gray x 1 Keychain / Red x 2, Blue x 2, Yellow x Green, 2 x two joined
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 CKH-8 10261535 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Management of key of company car
3
From Japan
On 2018-02-07 11:08:23
Although it is colorful and easy to separate, I think that it is difficult to put a nameplate.
This review is about item#10261535.
stock
5
From Japan
On 2016-05-08 17:02:07
I am recommending it.
This review is about item#10261535.
Store key, vehicle key
5
From Japan
On 2014-11-11 15:56:29
It is convenient to install easily by magnet
This review is about item#10261535.
Key organization
5
From Japan
On 2014-06-13 13:29:00
The best
This review is about item#10261535.
To put a key
5
From Japan
On 2014-04-19 09:54:21
Because it has a magnet, it is handy to wear on a white board.
This review is about item#10261535.
Automobile Vehicle Management
5
From Japan
On 2013-09-18 15:05:31
It is convenient to carry because it can be managed by 8 sets. It is more convenient to have a hand when carrying.
This review is about item#10261535.

Related Products