Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Universal Design 2 Hole Punch

5.00 (3)
Perforation Capacity (Number of Sheets)
28 (when using copy paper 64g/m2
Dimensions (Width x Length x Height ) (mm)
137x151x126 (when steering lock H57)
Weight (g)
560
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XP-4F 10261483 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Binding of application for drawing
5
From Japan
On 2015-06-02 08:37:41
Since summarized in the drilling of a force can also need sputtering and punching It is very easy to use.
This review is about item#10261483.
A hole in a large amount of paper.
5
From Japan
On 2013-02-17 23:04:00
Very helpful and so Hasameru a lot of paper than usual.
This review is about item#10261483.
punching
5
From Japan
On 2011-04-22 13:59:05
Design is good. Cool. Step of the guide is caught part of the paper size is out even if insufficient often decided low. It is tricky to match the guide while applying niece full in the back of the body.
This review is about item#10261483.

Related Products