Buy more than* S$200* and get FREE SHIPPING

Thin Type Wheel Nut Socket for Impacts

5.00 (4)
Caution
Since it is a thin form type, when excessive strength is applied, it may be torn at an early stage.
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Double-sided Width (S)(mm) 2014 TRUSCO Published Page Dimensions D2 (mm) Dimensions L1 (mm) Dimensions D1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (S)(mm) 2014 TRUSCO Published Page Dimensions D2 (mm) Dimensions L1 (mm) Dimensions D1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 2-0176 24 27 29.5 110 239-6378 1PC 1 4A-22N 10262515 29.99 SGD
In stock
- 2-0176 23.5 22 24 85 239-6343 1PC 1 4A-17N 10262481 26.99 SGD
In stock
19 - 24 24 26 90 239-6351 1PC 1 4A-19N 10262497 22.99 SGD
In stock
21 - 24 26 27.5 100 239-6360 1PC 1 4A-21N 10262506 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2016-05-10 17:16:55
When used in combination with the electric impact of a certain tool shop, there are times when it is difficult to escape from the insertion, but I think that it is probably a problem on the impact side.
This review is about item#10262497.
Removing work from the car body with impact
5
From Japan
On 2014-06-17 18:42:45
Long, I was looking for a semi-long because the core touches when turning. It is super thin and easy to use.
This review is about item#10262506.
For desorption of aluminum wheels that must be thin
5
From Japan
On 2013-07-03 14:45:45
I am using it without any problem. It is how durable it is.
This review is about item#10262506.
Wheel nut of my car
5
From Japan
On 2012-05-11 22:34:22
I wondered whether it was long, but purchased a short one easy to use by dividing into things for myself. Because the force is easy to escape for a long time, it is difficult to work with one hand.
This review is about item#10262506.

Related Products