Buy more than* S$200* and get FREE SHIPPING

Thin Type Long Wheel Nut Socket for Impacts

5.00 (1)
Caution
Since it is a thin form type, when excessive strength is applied, it may be torn at an early stage.
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Overall Length (mm) Double-sided Width (S)(mm) Dimensions L1 (mm) Dimensions D (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Overall Length (mm) Double-sided Width (S)(mm) Dimensions L1 (mm) Dimensions D (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0176 60 22 27 29.5 230 239-6416 1PC 1 4A-22LN 10262567 28.99 SGD
In stock
- - 17 22 24 210 239-6386 1PC 1 4A-17LN 10262533 25.99 SGD
In stock
- - 19 24 26 215 239-6394 1PC 1 4A-19LN 10262542 27.99 SGD
In stock
- - 21 26 27.5 220 239-6408 1PC 1 4A-21LN 10262551 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire detachment
5
From Japan
On 2012-01-13 17:41:40
It is strong and durable for thin lips
This review is about item#10262551.

Related Products