Buy more than* S$200* and get FREE SHIPPING

Inner Nut Socket

4.00 (1)
Caution
Use impact inner socket after insert inner nut completely.
Dimensions D2 (mm)
38
Dimensions L1 (mm)
21
Plug Angle (mm)
19
Dimensions L (mm)
66
...see all>
Product Options
ADD TO CART
Dimension d (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimensions D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimensions D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 340 369-7061 2-0177 21 40 1PC 1 6A-21B 10262691 42.99 SGD
In stock
26 370 369-7037 2-0177 17 38 1PC 1 6A-17B 10262664 41.99 SGD
In stock
30 315 369-7053 2-0177 20 38 1PC 1 6A-20B 10262682 42.99 SGD
In stock
28 340 369-7045 - 19 38 1PC 1 6A-19B 10262673 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Desorption of double tires
4
From Japan
On 2014-06-12 18:29:40
I need it enough. As it is a consumable item, this is OK. I am satisfied with the price.
This review is about item#10262673.

Related Products