Buy more than* S$200* and get FREE SHIPPING

Tire Socket for Impacts

Caution
Tire socket for impacts is specifically for tires.Do not use for other purposes.
Plug Angle (mm)
25.4
Dimensions L (mm)
80
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions D2 (mm) Double-sided Width (S)(mm) Dimensions L1 (mm) Dimensions D1 (mm) Dimension d (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions D2 (mm) Double-sided Width (S)(mm) Dimensions L1 (mm) Dimensions D1 (mm) Dimension d (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0177 52 41 28 58 35 870 369-7240 1PC 1 8A-41T 10262743 49.54 SGD
In stock
2-0177 50 35 28 50 25 840 369-7215 1PC 1 8A-35T 10262725 39.64 SGD
In stock
2-0177 48 32 22 48 25 800 369-7193 1PC 1 8A-32T 10262707 37.87 SGD
In stock
2-0177 52 38 28 55 30 870 369-7223 1PC 1 8A-38T 10262734 44.81 SGD
In stock
- 48 33 28 49 25 810 369-7207 1PC 1 8A-33T 10262716 39.32 SGD
In stock
ADD TO CART

Related Products