Buy more than* S$200* and get FREE SHIPPING

Inner Nut Socket

5.00 (1)
Caution
Use impact inner socket after insert inner nut completely.
Dimensions D2 (mm)
48
Dimensions L1 (mm)
21
Plug Angle (mm)
25.4
Dimensions L (mm)
72
...see all>
Product Options
ADD TO CART
Double-sided Width (S)(mm) 2014 TRUSCO Published Page Dimensions D1 (mm) Dimension d (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (S)(mm) 2014 TRUSCO Published Page Dimensions D1 (mm) Dimension d (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-0177 40 27 550 369-7151 1PC 1 8A-17B 10262752 54.99 SGD
Shipped after 2018-01-23
20 2-0177 45 30 600 369-7177 1PC 1 8A-20B 10262786 51.99 SGD
Shipped after 2018-01-22
21.5 - 46 31 610 - 1PC 1 8A-21.5B 10262804 56.99 SGD
Shipped after 2018-01-23
17.5 - 40 27 550 - 1PC 1 8A-17.5B 10262761 51.99 SGD
Shipped after 2018-01-23
21 2-0177 46 31 610 369-7185 1PC 1 8A-21B 10262795 51.99 SGD
Shipped after 2018-01-22
19 2-0177 43 28 580 369-7169 1PC 1 8A-19B 10262777 49.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening
5
From Japan
On 2014-11-15 13:40:13
Just the right size
This review is about item#10262752.

Related Products