Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D1 x D2 x D3 x D4 (mm) Width of Across Flat S1 x S2 x S3 x S4 (mm) Opposite Side Dimension(mm) Outside Diameter D (phi mm) Dimensions L (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D1 x D2 x D3 x D4 (mm) Width of Across Flat S1 x S2 x S3 x S4 (mm) Opposite Side Dimension(mm) Outside Diameter D (phi mm) Dimensions L (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14x17x19x21 14, 17, 19, 21 21, 25, 28, 30 330 0.9 256-0291 1PC 1 331M 10262865 -
Discontinued
[x]
28x30x33x38 19x21x23x26 - 28, 30 390 - 256-0313 1PC 1 334M 10262883 -
Discontinued
[x]
25x28x30x33 17x19x21x23 - 25,28,30,33 390 - 256-0305 1PC 1 332M 10262874 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2016-09-29 16:20:49
The thing purchased at the home center the other day was thick in the socket part, it was difficult to use due to poor balance when using the wrench, so I replaced it with this product. After all the good things are easy to use.
This review is about item#10262865.
Mainly trip work such as tire punk
5
From Japan
On 2015-04-10 11:32:01
There is no dissatisfaction with the feeling of use as a cross wrench. I was also good to buy texture because it is better than around 1000 yen sold at home centers etc.
This review is about item#10262874.

Related Products