Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimensions A (mm)
175
Dimensions L (mm)
300
Weight (g)
170
Shaft Diameter (phi mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRL-300 10262996 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-12-14 17:45:07
Feel easy to handle, easy to enter. It is easy to put into the beat part because the tip is thin.
This review is about item#10262996.
Tire change of motorcycle
4
From Japan
On 2017-04-21 10:18:21
Comparison with the original tire lever of the monotail. Overall it is slightly bigger and has rigidity. Since the grip is resinous, there is no slip prevention, so if you work with glove hands it will slim. However, you can use it without problems, because the possession is large. On that point, the monotary lever is made of rubber and has a non-slip stopper. If the tire change was about once in a few years, the tire lever of a monotary is sufficient. Those who want solid making, those who like maid in Japan, or those who like tunne. I think that it is surely a satisfying product.
This review is about item#10262996.
Motorcycle Maintenance
4
From Japan
On 2017-02-21 19:23:11
I feel that it is almost the same as that of the Monotaro brand. How about using it for a long time?
This review is about item#10262996.
Tire change of a scooter
5
From Japan
On 2016-11-06 19:08:04
I always exchange tires myself, but this tire lever is very easy to use. This is a little oversized size and it's easy to work with standard sized items. I think whether it will not be useless even if you have one.
This review is about item#10262996.
Offroad tire exchange
5
From Japan
On 2015-11-17 17:27:16
The spat is stronger and easier to use than the one we used to date, less than 1,000 yen. It seems to be an illusion that tire exchange has become good.
This review is about item#10262996.
Tire exchange
5
From Japan
On 2015-09-17 07:24:13
I could exchange the tire comfortably.
This review is about item#10262996.
Tire exchange
4
From Japan
On 2015-04-12 15:32:39
Although there is no problem with the price and quality, it would be nice if it was easy to grasp a little more, but compared with KTC, it is shape one step now but the price is cheap but durability is still unknown
This review is about item#10262996.
Motorcycle Maintenance
5
From Japan
On 2013-08-02 20:34:16
As expected! TONE's product use feeling is sharp, aluminum feel is also easy touch feeling!
This review is about item#10262996.

Related Products