Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tension Spring Hook

4.65 (20)
Dimensions A (mm)
110
Dimensions L (mm)
164
Weight (g)
90
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSH-165 10263005 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
Muffler and bike's side stand etc.
4
From Japan
On 2018-04-30 16:09:28
Easy to use, easy to emphasize grip. Size does not get in the way well
This review is about item#10263005.
Spring release of motorcycle
5
From Japan
On 2018-04-28 20:04:36
For motorcycle maintenance. To remove the brake and the spring of the stand. I think that it is necessary and sufficient product.
This review is about item#10263005.
Removal of tension spring
5
From Japan
On 2018-03-29 18:50:22
The spring hook which used before was broken and it is a replacement. Since the previous one broke at the grip part, this product purchased because the grip part seems to be strong.
This review is about item#10263005.
Exchange brake shoe
5
From Japan
On 2017-06-24 15:39:49
I bought it for spring detachment. With this, it became easier to detachably attach.
This review is about item#10263005.
To catch something.
5
From Japan
On 2017-04-11 10:48:54
I am using it to pull the spring etc. by repair. I am satisfied.
This review is about item#10263005.
When car maintenance
5
From Japan
On 2016-12-14 15:47:08
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#10263005.
Spring release of racing cart
5
From Japan
On 2016-11-08 19:44:17
Although it is used to detach the spring of the muffler spring and the side bumper, the size is reasonable and it is very easy to use.
This review is about item#10263005.
Brake etc.
3
From Japan
On 2016-09-29 22:44:32
I think that it is easy to use if the pull hand part is a little big.
This review is about item#10263005.
Disassembly and maintenance of drum brake
5
From Japan
On 2016-05-05 19:13:02
Maintenance time dramatically shortened. With exquisite bending condition, removal and attachment of the spring finishes in no time. Without this, drum brake disassembly is impossible. It is a satisfactory product for everything.
This review is about item#10263005.
Removing the spring
5
From Japan
On 2016-04-06 21:13:43
I used it for spring removal and attachment of the brake shoe, but I was able to do it even for amateurs.
This review is about item#10263005.

Related Products