Buy more than* S$200* and get FREE SHIPPING

OA Tap

5.00 (1)
Code Type
VCTF2mm2
Plug Shape
Flat blade-shaped double molding
Cord Length (m)
3
Rating
Grounded type 2P15A125V total sum 1500W
Depth (mm)
26
Height (mm)
44
...see all>
Product Options
ADD TO CART
Outlet Specification Plug Socket Shape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Specification Plug Socket Shape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of electrical outlets: 2 Pulling out prevention type 159 1PC 1 A8140 10261666 24.99 SGD
Shipped after 2018-04-23
Number of electrical outlets: 4 Flat blade shape 239 1PC 1 A8111 10261675 26.99 SGD
Shipped after 2018-04-23
Number of electrical outlets: 4 Pulling out prevention type 239 1PC 1 A8110 10261684 27.99 SGD
Shipped after 2018-04-23
Number of electrical outlets: 8 Pulling out prevention type 419 1PC 1 A8009 10261702 45.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of multiple units of precision equipment
5
From Japan
On 2016-11-07 22:44:31
There was something in trouble that 3P hooked outlets were not sold to middle - sized electricity merchandisers and home centers. I think that cost performance is good with 2 mouths. I am saved with the earth.
This review is about item#10261666.

Related Products