Buy more than* S$200* and get FREE SHIPPING

Code Type
Software VCT2mm2
Plug Shape
Harness (can be plugged into the joint boxes of other companies)
Cord Length (m)
3
Plug Socket Shape
Pulling out prevention type
Rating
Grounded type 2P15A125V total sum 1500W
...see all>
Product Options
ADD TO CART
Dimensions (Length x Depth x Height) (mm) Outlet Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length x Depth x Height) (mm) Outlet Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
159x44x26 Number of electrical outlets: 2 1PC 1 A8146 10261711 40.99 SGD
In stock
239x44x26 Number of electrical outlets: 4 1PC 1 A8116 10261693 41.99 SGD
In stock
ADD TO CART

Related Products