Feature
* Products that meet your criteria are shown in
table below.
Dimensions D (mm)
17
Dimensions A (mm)
165
Dimensions L (mm)
235
Weight (g)
35
Shaft Diameter (phi mm)
4
Caution
Plastic handle is not for insulation.Please do not use on anything that has an electric current.
Do not use the tool for anything else besides its original purpose.
I have plenty of valve core tools
This length and shape are the easiest to use.
You should purchase this without hesitation.
It was a comment from a certain car shop with an industry history of 32 years.
It is neither possible nor impossible, and it can be used normally. While loosening the valve, the air will escape, but I think that I will not know if I have not used other cheap goods without catching the valve firmly and coming off or flying.