Buy more than* S$200* and get FREE SHIPPING

Caution
Plastic handle is not for insulation.Please do not use on anything that has an electric current. Do not use the tool for anything else besides its original purpose.
...see all
Product Options
ADD TO CART
Mouth Opening (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Opening (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 6.5 80 171.5 80 323-1437 1PC 1 CLH-150 10263041 -
Discontinued
[x]
About 8.5 120 211.5 90 323-1445 1PC 1 CLH-200 10263057 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lining removed, etc. of the door at the time of the film construction.
5
From Japan
On 2015-09-08 17:02:14
It is very easy to use and fit to the clip of the domestic car. I hope if there is also another one size long products.
This review is about item#10263041.
Removal of car interior parts
5
From Japan
On 2013-03-03 23:47:49
KTC made strong bending force or frequently used, the thin part of the tip bends, but this product did not bend because of the strength of the tip and the wide width.
This review is about item#10263041.
Removal of grommet such as automobile lining
4
From Japan
On 2012-12-11 16:55:07
It can be used without problems. Strongly speaking, I think that it would be better if there was a little U-shaped part depth.
This review is about item#10263057.
Petrol station management. Work on vehicle interior.
4
From Japan
On 2012-02-21 12:55:36
Previously I used minus drivers etc. but workability is much better. I will add a larger size.
This review is about item#10263041.

Related Products