Buy more than* S$200* and get FREE SHIPPING

Brake Shoe Adjustment Tool

5.00 (9)
Dimension A2(mm)
9
Dimensions A (mm)
6
Dimensions L (mm)
110
Weight (g)
30
TRUSCO Part Number
323-1411
Caution
Do not use the tool for anything else besides its intended purpose.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BST-110 10263066 8.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Shake - key adjustment
5
From Japan
On 2016-02-29 20:45:14
Very easy to use
This review is about item#10263066.
As a brake adjustment tool of the track
5
From Japan
On 2015-10-02 16:28:22
Is a manufacturer goods commodity basis also can be used without problems. It could use long.
This review is about item#37036447.
Car maintenance
5
From Japan
On 2015-08-30 19:57:27
It is the best. It is convenient and easy to use.
This review is about item#10263066.
Brake adjustment
5
From Japan
On 2015-02-14 19:00:54
Purchased for Mitsubishi Jeep. Smaller and also created since the firm is better than being put firmly force even narrow place. Although the next purchase because it is not intended that early break is undecided (laughs), I'm going in that time to buy the same thing.
This review is about item#10263066.
Adjustment of the brake shoe
5
From Japan
On 2014-12-04 03:09:13
Previously it was replaced by a flat-blade screwdriver. Is the working efficiency up because it does not rotate that it is only a tool.
This review is about item#10263066.
Adjustment of Riyadoramu brake
5
From Japan
On 2014-09-18 21:57:26
I bought lost my things had been using until now, is the length, angle is exquisite and very easy to use.
This review is about item#10263066.
Brake adjustment
5
From Japan
On 2014-05-23 13:09:50
It is very useful to try out, but I thought the also good at anything, but I was bought to unlucky because the price is also a profitable This can be used. It was good.
This review is about item#37036447.
Brake adjustment
5
From Japan
On 2013-06-27 19:52:21
It is ahead of the width is easy to use There are two types in the palm-sized. Although turning is also adjustment gear with a screwdriver, and this is Mawasemasu comfortably. Because the cheaper price, sounds good.
This review is about item#10263066.
Side brake adjustment
5
From Japan
On 2013-04-03 15:25:55
From now on, but until now had been adjusted in the stack pin driver has come in handy very can also shortened work time.
This review is about item#10263066.

Related Products