Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Regulator Hook

4.57 (7)
Caution
Plastic handle is not for insulation.Please do not use on anything that has an electric current. Do not use the tool for anything else besides its original purpose.
Dimensions A (mm)
50
Dimensions L (mm)
140
Weight (g)
10
Shaft Diameter (phi mm)
2
TRUSCO Part Number
323-1461
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 REH-150 10263075 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Repair of automobile power window, lock motor etc
5
From Japan
On 2017-10-19 22:40:37
As expected, it is easy to use items of Tonne, personally a little more, the rod is long, the red part is saved a little a little more.
This review is about item#10263075.
Tire change exterior car center cap removed
5
From Japan
On 2016-04-27 23:55:27
Remove center cap from wheel of foreign car
This review is about item#10263075.
Car Repair
5
From Japan
On 2016-02-25 22:51:51
It is useful when you play with a light tiger or some passenger car door. It is quicker and more accurate than pulling out with a towel.
Automotive Door Regulator Pin Removal
4
From Japan
On 2015-07-23 16:45:55
Even if it is cheap, it is easy to use and there is no problem.
This review is about item#10263075.
When raising and lowering door glass becomes heavier when using lubricant.
4
From Japan
On 2014-09-17 07:37:07
Until now, it was removed with a driver, but it flew quickly from the hand, but it got out of use smoothly, and I skipped it.
Car maintenance
5
From Japan
On 2014-05-12 18:44:28
It is a place that requires detailed work so it will be saved. It is quite useful and convenient.
This review is about item#10263075.
Car maintenance
4
From Japan
On 2012-07-15 00:16:38
Because it is cheap, I purchased things by trying, it can use more than I thought.
This review is about item#10263075.

Related Products