Buy more than* S$200* and get FREE SHIPPING

Aluminum Slipper

2.00 (1)
Dimensions {Width W (mm) x Length l (m)}
200x335
Weight (kg)
1.48 Pair
Specification
Die-cast aluminum
Application
Floor finishing works(finishing trowels and presser foot corner trowel, calking finish, other finishing) of essentials
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 10263127 60.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
During the planting work, in order to avoid sinking foot
2
From Japan
On 2013-08-06 00:56:50
Although this is the product itself I was happy, because the rubber band has expired I thought going to buy only the parts, had become in handling the end. When I bought this product a few years ago, is so much to bought to confirm that there is a place of parts. Since the good even when a number of days, these parts I want to continue the treatment.
This review is about item#10263127.

Related Products