Buy more than* S$200* and get FREE SHIPPING

Cushon Slipper

4.00 (2)
Dimensions {Width W (mm) x Length l (m)}
175x310
Weight (kg)
0.7 (1 pair)
Specification
Super hard plastic, single foam materials
Application
Mortar, concrete floor finishing footwear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 10263136 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
At the time of finishing the soil
5
From Japan
On 2014-03-31 22:13:36
Since I have not used it yet, I do not know what it feels like, but the item arrived cheaply and quickly.
This review is about item#10263136.
To the finish of the golden faces of the soil conc.
3
From Japan
On 2013-09-21 18:44:04
It is light so easy to walk.
This review is about item#10263136.

Related Products