Buy more than* S$200* and get FREE SHIPPING

The Aluminum Sleeve for Nylon Covering Stainless Steel Wire Ropes

4.17 (12)
Caution
Please choose a supporting sleeve by coated outside diameter dimensions.
...see all>
Product Options
ADD TO CART
Compatible Compatible Wire Size (phi mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Compatible Wire Size (phi mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CWC-2S SERIES 2.5 - - 222-2281 1Pack(20PC) 1 AS-2.5 10263093 10.99 SGD
In stock
- 1.0 0.1 Aluminum 222-2256 1Pack(20PC) 1 AS-1 08344655 6.99 SGD
In stock
- 1.5 0.15 Aluminum 240-2831 1Pack(20PC) 1 AS-1.5 08344664 7.99 SGD
In stock
- 2.0 0.4 Aluminum 222-2272 1Pack(20PC) 1 AS-2 08344673 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
I used it for making a work.
5
From Japan
On 2018-03-24 06:30:27
The product arrived the next day and it was saved. The sleeve was packed beautifully without scratches and it was usable.
This review is about item#08344664.
Used to connect wires when self-making taco tentaya
5
From Japan
On 2017-07-03 16:58:39
I can fulfill the purpose by fitting the thickness of the wire firmly I am satisfied.
This review is about item#8344664.
Used as a fastener for anti-theft fixed wire of PC and USB memory
5
From Japan
On 2016-12-23 21:49:40
There is no collapse of the cross section, there are no individual variations and it is a beautiful item and there is no problem. Satisfied
This review is about item#8344664.
Wire gauze
3
From Japan
On 2016-05-23 20:10:22
Functionally it is not particularly good or bad. I wish it would be a little cheaper because the cost is high ,,,
This review is about item#10263093.
Used for electric chain block (for movement of chain block)
3
From Japan
On 2016-03-30 19:34:42
usually
This review is about item#10263093.
work
3
From Japan
On 2014-11-27 15:38:15
I should have bought a little smaller, I failed. I thought it would have been better if I could make it look like an actual size image.
This review is about item#08344673.
Loop making of wire for preventing falling of furniture
4
From Japan
On 2014-06-03 19:21:49
Since it was a nylon-coated wire, I bought a sleeve for nylon coating. I think that it depends on the caulking machine, but I tried pulling the nylon-coated wires of 2.0 mm in outer diameter exactly with human power, but naturally it did not bother me. For applications that prevent furniture falls, it is sufficient in terms of strength, and if you think of the same use, I think that it may be smaller one size.
This review is about item#08344673.
Used for wire connection
4
From Japan
On 2014-03-24 18:22:14
Measuring instrument screw is connected by wire and used. It is very useful.
This review is about item#08344673.
Wire binding operation
3
From Japan
On 2014-03-17 06:12:32
It is the best impression that the price is cheap The commodity itself is not so different from others
This review is about item#08344664.
Aluminum sleeve for nylon-coated stainless steel wire rope
5
From Japan
On 2013-09-06 13:19:36
I packed the paper all over in a big box and sent it. There are more paper. Just like the Amazon, tape on the bottom, paste it.
This review is about item#08344664.

Related Products