Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Direction Dimensions D (mm) Dimensions l2 (mm) Dimensions A (mm) Dimension l3 (mm) Dimension L1 (mm) Dimension l1 (mm) Dimensions L (mm) Dimension V(mm) Dimensions p (mm) Weight (g) Dimension W (mm) Specification Dimension L2 (mm) Ball Diameter (mm) Dimension l (mm) Static Load Capacity (N) Dimension D2 (mm) S (Screw) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Direction Dimensions D (mm) Dimensions l2 (mm) Dimensions A (mm) Dimension l3 (mm) Dimension L1 (mm) Dimension l1 (mm) Dimensions L (mm) Dimension V(mm) Dimensions p (mm) Weight (g) Dimension W (mm) Specification Dimension L2 (mm) Ball Diameter (mm) Dimension l (mm) Static Load Capacity (N) Dimension D2 (mm) S (Screw) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right-hand thread 54 47.5 12 30 84 32.5 111 22 27 765 32 1N≒0.102kgf 47 38.1 99 39800 37 M22x1.5 30 1PC 1 LHS22 10300613 44.81 SGD
Shipped after 2017-03-30
Right-hand thread 40 35.5 8 23 64 24.5 84 16 19 300 22 1N≒0.102kgf 36 28.575 74 19500 27 M16x2 22 1PC 1 LHS16 10300586 23.30 SGD
Shipped after 2017-03-30
Right-hand thread 45 40.5 10 25 71 27.5 93.5 18 22 445 27 1N≒0.102kgf 40 31.75 84 25600 31 M18x1.5 25 1PC 1 LHS18 10300595 29.75 SGD
In stock
Right-hand thread 28 26 6.5 18 43 17 57 10 13 102 17 1N≒0.102kgf 23 19.05 52.5 7640 19 M10x1.5 15 1PC 1 LHS10 10300552 12.81 SGD
Shipped after 2017-03-27
Right-hand thread 32 30 6.5 20 50 20 66 12 17 160 19 1N≒0.102kgf 27 22.225 61 12400 22 M12x1.75 17.5 1PC 1 LHS12 10300561 17.35 SGD
Shipped after 2017-03-27
Right-hand thread 36 33.5 8 22 57 22.5 75 14 17 227 22 1N≒0.102kgf 30 25.4 69 14600 25 M14x2 20 1PC 1 LHS14 10300577 20.25 SGD
Shipped after 2017-03-27
Right-hand thread 49 43 10 27 77 30 101.5 20 24 580 30 1N≒0.102kgf 43 34.925 90.5 31600 34 M20x1.5 27.5 1PC 1 LHS20 10300604 35.23 SGD
In stock
Right-hand thread 17 15 4 11 27 10 35.5 5 8 22 9 1Nabout0.102kgf 16 11.112 30.5 2080 11 M5x0.8 9 1PC 1 LHS5 10300525 9.72 SGD
In stock
Right-handthread 24 21.5 5 15 36 14.5 48 8 11 60 14 1N≒0.102kgf 19 15.875 44 4900 16 M8x1.25 12.5 1PC 1 LHS8 10300543 10.94 SGD
In stock
Right screw 19.5 18.5 5 14 30 11.5 39.7 6 10 32 11 1Nabout0.102kgf 16 12.7 36.5 3290 13 M6x1 10 1PC 1 LHS6 10300534 9.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for maintenance of the machine
5
From Japan
On 2016-08-10 21:06:49
Thanks to the corresponding separately, thank you.
This review is about item#10300543.
Attachment to the 2 Wagaisha
5
From Japan
On 2016-03-15 20:06:54
It is made to elaborate and sturdy compared to 2 Wagaisha regular part of
This review is about item#10300534.

Related Products