Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Dimensions (Minimum Da)(mm) Weight (kg) Mounting Dimensions (Maximum Da)(mm) Specification Mounting Dimensions (Minimum da)(mm) Angle alpha (degree) Dimension K(mm) Angle alpha 1 (degree) Dimensions C (mm) Chamfer Dimension r2 (mm) Dimensions B (mm) Static Load Capacity (N) Dimensions D (mm) Dynamic Load Capacity (N) Seals With/Without Dimension d (mm) Chamfer Dimension r1 (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Minimum Da)(mm) Weight (kg) Mounting Dimensions (Maximum Da)(mm) Specification Mounting Dimensions (Minimum da)(mm) Angle alpha (degree) Dimension K(mm) Angle alpha 1 (degree) Dimensions C (mm) Chamfer Dimension r2 (mm) Dimensions B (mm) Static Load Capacity (N) Dimensions D (mm) Dynamic Load Capacity (N) Seals With/Without Dimension d (mm) Chamfer Dimension r1 (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54.5 - 56.5 1N≒0.102kgf 44.5 - 53 4 22 - 28 286000 62 114000 Seal 40 - GE-EC-2RC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GE40EC-2RS 10304445 66.99 SGD
Shipped after 2018-05-30
79 - 84.5 - 65.5 - 80 3 44 - 36 706000 90 282000 Seal 60 - GE-EC-2RC   1PC 1 GE60EC-2RS 10304472 139.99 SGD
Shipped after 2018-05-30
66 - 69.5 1N≒0.102kgf 54.5 - 66 4 28 - 35 453000 75 181000 Seal 50 - GE-EC-2RC   1PC 1 GE50EC-2RS 10304463 91.99 SGD
Shipped after 2018-05-30
91 - 99.5 - 75.5 - 92 4 49 - 40 902000 105 361000 Seal 70 - GE-EC-2RC   1PC 1 GE70EC-2RS 10304481 219.99 SGD
Shipped after 2018-05-30
60 - 62.5 1N≒0.102kgf 49.5 - 60 4 25 - 32 368000 68 147000 Seal 45 - GE-EC-2RC   1PC 1 GE45EC-2RS 10304454 80.99 SGD
Shipped after 2018-05-30
- - - 1Nabout0.102kgf - - - - - - - - - - - - - -   1PC 1 GE35EC-2RS 10304436 53.99 SGD
In stock
41.5 0.16 42.5 1Nabout0.102kgf 34 - 40.7 4 18 0.6 (minimum allowable size) 22 180000 47 71800 Seal 30 0.6 (minimum allowable size) GE-EC-2RC   1PC 1 GE30EC-2RS 10304427 47.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for the important part of the suspension of the race car
5
From Japan
On 2015-08-17 22:37:34
It is perfect
This review is about item#10304427.

Related Products