Buy more than* S$200* and get FREE SHIPPING

White Board Marker Look Eco Feel

4.00 (2)
Size (mm)
135 (with a cap)
Material (ink)
Alcohol oil-based pigments
Line Width (mm)
2.0 - 3.0
Weight (g)
18
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 WBKE-MM 10280724 2.29 SGD
In stock
Red 1PC 1 WBKE-MM 10280733 2.29 SGD
In stock
Blue 1PC 1 WBKE-MM 10280742 2.29 SGD
In stock
Green 1PC 1 WBKE-MM 10786291 2.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For lectures of lessons
4
From Japan
On 2016-04-30 17:33:42
Although I use it every day at the lecture time at the cram school, I can write with clear color till the end, and it is easy to use without leaving on the whiteboard.
This review is about item#10280724.
Fill in the Whiteboard
4
From Japan
On 2015-04-09 15:11:46
Because I write a lot, I like the good point of ink. Other products are not easy to use since they are faint. However, there are times when the ink fly, so it is best if it can be suppressed somewhat
This review is about item#10280724.

Related Products