Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Finishing Screw Type Overall Length L (mm) Screw Length (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Screw Type Overall Length L (mm) Screw Length (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unichrome All screws 25 19 3.8 1Box(1000PC) 1 AC-25F ALL 10282325 15.99 SGD
In stock
Unichrome All screws 28 21 3.8 1Box(1000PC) 1 AC-28F all 10282334 16.99 SGD
In stock
Unichrome All screws 32 26 3.8 1Box(1000PC) 1 AC-32F all 10282343 17.99 SGD
In stock
Unichrome All screws 38 32 3.8 1Box(1000PC) 1 AC-38F all 10282352 19.99 SGD
In stock
Unichrome All screws 41 35 3.8 1Box(500PC) 1 AC-41F ALL 10282361 11.99 SGD
In stock
Unichrome All screws 45 39 3.8 1Box(500PC) 1 AC-45F ALL 10282377 12.99 SGD
In stock
UNIQLO Half screws 65 35 4.2 1Box(300PC) 1 Half AC-65F 10282386 13.99 SGD
Shipped after 2018-06-27
Unichrome Half screws 75 40 4.2 1Box(200PC) 1 Half AC-75F 10282395 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used to fix the corrugated board and plast pile
5
From Japan
On 2017-09-24 22:51:57
It is used to fix the 30 cm incoming corrugated board and 60 cm pla pile. There is no need for touching machine because opponent is plastic mutual, but it is saved because price is cheap.
This review is about item#10282352.
For home repair
5
From Japan
On 2017-02-08 20:29:21
After obtaining the product, I used it immediately, I was satisfied. I am thinking about repeating in the future.
This review is about item#10282377.
No need to take the trouble to go buy
5
From Japan
On 2017-02-08 02:03:31
Because I often use it, I purchase it in order to make the postage free. It is a dish satisfying.
This review is about item#10282395.
It is a do-it-yourself.
5
From Japan
On 2016-06-15 21:13:55
I use it for lumber installation
This review is about item#10282361.
DIY Application
4
From Japan
On 2015-11-02 12:51:19
I feel like this, COSPA is good,
This review is about item#10282377.
Renovation
3
From Japan
On 2015-10-22 11:24:26
I would like to purchase again if I have the opportunity.
This review is about item#10282343.
To keep control
5
From Japan
On 2013-04-10 21:07:50
Recent concrete is very heavy and tough, so ordinary course thread does not fit in my head and it is threaded. Even commercially available Compagnises, my head will not fit. But this flexibility worked well.
This review is about item#10282352.

Related Products