Buy more than* S$200* and get FREE SHIPPING

Binding Wire, 1Kg RollStainless Steel Wire

4.40 (10)
...see all
Product Options
ADD TO CART
Length (m) Material Count Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Material Count Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 10 Stainless steel wire #8 3.9 - 4.0 1Roll 1 # 8 Stainless steel 35745114 26.08 SGD
In stock
About 15 Stainless wire #10 3.1 - 3.2 1Roll 1 #10 Stainless steel 35745123 26.08 SGD
In stock
About 23 Stainless steel wire #12 2.5 - 2.6 1Roll 1 # 12 Stainless steel 35745132 26.08 SGD
In stock
About 40 Stainless wire #14 1.9 - 2.0 1Roll 1 #14 Stainless steel 10282431 26.08 SGD
In stock
About 62 Stainless wire #16 1.5 - 1.6 1Roll 1 #16 Stainless steel 10282447 26.08 SGD
In stock
About 112 Stainless wire #18 1.1 - 1.2 1Roll 1 18 Stainless steel 10282456 28.04 SGD
In stock
About 199 Stainless wire #20 0.85 - 0.9 1Roll 1 20 Stainless steel 10282465 28.04 SGD
In stock
About 328 Stainless steel wire #22 0.66 - 0.7 1Roll 1 # 12 Stainless steel 35745184 29.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
For the post of the vinyl cover of the planter
5
From Japan
On 2017-01-15 14:51:48
Is a reasonable price. It was enough to work. We're going to use in other applications.
This review is about item#35745123.
Connection of the wild boar guard railing
3
From Japan
On 2016-06-01 16:21:43
It was satisfied with the strength I was tough to cut with pliers and durable past than I thought.
This review is about item#10282447.
Folding of plant shade created, because of the net lower end fixed
3
From Japan
On 2015-05-29 03:39:02
Although originally wanted to use as a straight line, in terms of price, but became the purchase of winding like our products, I think that this is good might be best speaking from the thickness.
This review is about item#35745114.
For clothes stand other various bondage outdoors
5
From Japan
On 2014-08-15 21:37:17
Rust in good stainless not have to worry about, you can use a variety of outdoor bondage work. Price is also affordable.
This review is about item#10282431.
For blueberry farm fence ceiling for net upholstery
4
From Japan
On 2014-02-10 10:53:35
NOW Harimegurashi the wire net Wire and T-shaped connection connector of the wire (T-shaped aluminum silver lock of such a thing) or cushioning material at the time of connecting the wire and wire (wrapped around one of the wire crossing the wire and the T-shaped shall prevent the friction of the wire: a substitute for the current durability with no plastic tape, I want you to develop a cushion material) that can be used semi-permanently withstand the wind and snow.
This review is about item#10282431.
Tunnel of mesh fixation of the grape (rust prevention)
4
From Japan
On 2012-12-10 17:56:19
Effective against rust for the stainless steel can be freely bending fixed wire diameter is not suitable for hand work Coating type of wire coating is (at the time of rotation) fixed with pliers or the like when a tear immediately rust occurs Also looseness occurs work was twice effort.
This review is about item#10282465.
Such as the unity of snow studs and the angle of the roof
5
From Japan
On 2012-09-16 17:08:48
I think that a bargain
This review is about item#10282431.
Fall prevention of commercial air conditioning
5
From Japan
On 2012-06-17 12:18:40
I think that a bargain in a good commodity.
This review is about item#35745184.
Creating wire products
5
From Japan
On 2012-03-22 18:11:56
High wire and the inferiority of the unit price could be used without.
This review is about item#10282465.
When you tie things
5
From Japan
On 2012-02-17 18:29:44
From the neighborhood hardware store, the price is pretty cheap.
This review is about item#10282456.

Related Products