Buy more than* S$200* and get FREE SHIPPING

Binding Wire, 1Kg RollWire

4.83 (12)
Surface Processing
With plating (1 type of zinc)
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Length (m) Material Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Length (m) Material Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 - 2.6 About 24 Raw wire #12 1Roll 1 #12 Wire 10282474 8.99 SGD
In stock
1.9 - 2.0 About 40 Raw wire #14 1Roll 1 #14 Wire 10282483 8.99 SGD
In stock
1.5 - 1.6 About 60 Raw wire #16 1Roll 1 #16 Wire 10282492 9.99 SGD
In stock
1.1 - 1.2 Around 110 Raw wire #18 1Roll 1 #18 Wire 10282501 10.99 SGD
In stock
0.85 - 0.9 About 200 Raw wire #20 1Roll 1 # 20 Wire 10282517 10.99 SGD
In stock
3.9 - 4.0 About 10 Annealed wire #8 1Roll 1 # 8 Wire 35745087 8.99 SGD
In stock
3.1 - 3.2 About 15 Raw wire #10 1Roll 1 #10 Wire 35745096 8.99 SGD
In stock
0.66 - 0.7 About 330 Annealed wire #22 1Roll 1 # 22 Wire 35745105 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Antenna replacement work
5
From Japan
On 2018-03-13 19:21:06
I have various wires and wires besides, but I bought it for just in case. I used this because I got good things. It was easy to use with an appropriate aid.
This review is about item#10282483.
Binding wire
5
From Japan
On 2017-05-26 20:36:21
Bundling wire (1 kg) Wire was used as a wire without using it as a binding wire Used
This review is about item#10282474.
Big auto parts packing
5
From Japan
On 2016-06-25 09:12:21
I purchased # 10 and # 12 many times. It is saved at a low price very much.
This review is about item#10282474.
Document
5
From Japan
On 2016-02-11 09:19:13
It is cheaper compared with other dealers. Quality is also firm, it is necessary for us
This review is about item#35745105.
Mounting the hook
4
From Japan
On 2015-06-11 15:19:11
Previously, I bought it at the home center but I bought it because it was cheaper. Although it feels a little soft compared with other companies' products, it is a level that can be used without problems. I will buy it again when it runs out.
This review is about item#10282501.
Used engine etc. of large cars packing
5
From Japan
On 2015-03-16 09:48:27
I purchased # 10 and # 12 several times. It is very good to use.
This review is about item#35745096.
Bundle inspection materials
5
From Japan
On 2015-02-11 16:14:17
There is also the strength of the wire, and the price side is satisfied because it is cheaper than purchasing from other companies.
This review is about item#10282517.
To unite
4
From Japan
On 2015-01-14 16:19:33
It is saved if there are sizes such as 3 KG winding and 5 KG winding more heavier size.
This review is about item#10282501.
When painting
5
From Japan
On 2014-05-23 15:23:06
Because it is strong and easy to use, I purchase it many times.
This review is about item#10282492.
Fixing the width wood for the scaffold
5
From Japan
On 2014-02-20 13:25:28
It is easy to squeeze when hardness is fixed just right. Since it will not rust, the bonds will not get dirty. It's handy and useful.
This review is about item#10282501.

Related Products