Buy more than* S$200* and get FREE SHIPPING

Binding Wire, 1Kg RollColor Wire

4.00 (12)
Color
Green
Material
Raw wire, vinyl covering
...see all>
Product Options
ADD TO CART
Core Wire Diameter (mm) Count Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Wire Diameter (mm) Count Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1 - 3.2 #10 About 24 1Roll 1 #10 Color 10282526 12.99 SGD
Shipped after 2018-01-22
2.5 - 2.6 #12 About 40 1Roll 1 #12 Color 10282535 12.99 SGD
Shipped after 2018-01-22
1.9 - 2.0 #14 About 70 1Roll 1 #14 Color 10282544 13.99 SGD
Shipped after 2018-01-22
1.5 - 1.6 #16 About 100 1Roll 1 #16 Color 10282553 14.99 SGD
Shipped after 2018-01-22
1.1 - 1.2 #18 About 180 1Roll 1 #18 Color 10282562 15.99 SGD
Shipped after 2018-01-22
0.85 - 0.9 #20 About 270 1Roll 1 #20 Color 10282571 14.99 SGD
Shipped after 2018-01-22
3.9 - 4.0 #8 About 15 1Roll 1 #8 Color 35745193 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Bundle the pillars etc of the field.
2
From Japan
On 2017-08-30 21:17:32
Since wire diameter (diameter of core wire), it is easy to make a mistake, it is even better if there is a display easy to understand. I am now stainless steel as the coating breaks.
This review is about item#10282544.
Cucumber, tomato and eggplant used for connecting and holding
5
From Japan
On 2017-07-12 20:51:12
Used for connecting and holding the columns of cucumbers, tomatoes and eggplants. Rust does not come up and it can be reused.
This review is about item#10282544.
Unity in places where you should curb the number
4
From Japan
On 2017-07-12 14:47:13
I bought it with # 8. The coating was rich in flexibility without losing so I was able to do what I thought.
This review is about item#10282526.
Fixation of scaffold
3
From Japan
On 2016-09-30 00:53:55
It is hard to process a little hard, but once you cram it firmly OK
This review is about item#10282526.
Wire is a regular item, it is not necessary immediately.
5
From Japan
On 2016-07-12 16:01:29
In the description of this product, the diameter of the core wire is 1.5 ~ 1.6, but the core wire was φ1.6 including the φ1.2 sheath, the core wire φ1.2 was required before the φ1.2 indication I bought it now because it was φ0.9 and the outside diameter was 1.2. I think that the size of the supplier is posted as it is, but Monotaro says that it should be confirmed. As the product is satisfactory, five stars.
This review is about item#10282553.
Core wire size
5
From Japan
On 2016-06-05 09:08:47
I bought it because the diameter of the core wire is 1.1 ~ 1.2, but this is the outer diameter including the covering and it was 0.85 ~ 0.9 when the core wire was measured. If I go out with a coupon next time I will buy a 1.6 place corresponding to the core wire 1.2. Please indicate to Mr. Monotaro so that everyone can understand this neighborhood. Because we do not understand well as we AWG or Square, millimeters is the life. Since there is no problem with this product, five stars.
This review is about item#10282562.
It is for electric machinery.
3
From Japan
On 2016-02-29 15:25:05
It is on the price.
This review is about item#10282571.
Used as a pillar of vine plant (foliage plant)
4
From Japan
On 2015-09-14 05:29:38
As semi-circular rounding, we use it as a support for the foliage plant. It is soft and easy to bend, so it's easy to use, so it's handy.
This review is about item#10282535.
Fruit shelf
5
From Japan
On 2015-09-02 20:44:24
I think that winding size is moderate and workability is good. Low prices are also saved.
This review is about item#10282544.
Fixing the cover sheet for rain for many years
5
From Japan
On 2015-07-09 09:45:34
I think it's good.
This review is about item#10282526.

Related Products