Buy more than* S$200* and get FREE SHIPPING

Tightening Fitting, Straight

5.00 (1)
Purpose
Connection between screw and tube
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) RoHS Directive Orifice Diameter (phi mm) Compatible Tube (Hose) Inside Outside Diameter D (Φ mm) Dimensions A (mm) Opposite Side H2 (mm) Effective Sectional Area (mm2) Opposite Side H1 (mm) Compatible Inside Diameter D (phi mm) Vacuum Pressure (kPa) Weight (g) Seals With/Without Dimensions E2(nm) Shape Compatible Tube Outer Diameter D (mm) Dimensions E1(mm) Material Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) RoHS Directive Orifice Diameter (phi mm) Compatible Tube (Hose) Inside Outside Diameter D (Φ mm) Dimensions A (mm) Opposite Side H2 (mm) Effective Sectional Area (mm2) Opposite Side H1 (mm) Compatible Inside Diameter D (phi mm) Vacuum Pressure (kPa) Weight (g) Seals With/Without Dimensions E2(nm) Shape Compatible Tube Outer Diameter D (mm) Dimensions E1(mm) Material Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 2 -100 - No sealing tape - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0420-01 87894676 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 2.5 -100 - Sealing tape winding specification - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0425-01-TP 87894712 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 4 -100 - Sealing tape winding specification - - 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0640-03-TP 87894755 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 9.56 -100 - No sealing tape - - 12.7 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1/2-04 87894877 26.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 4.57 -100 - No sealing tape - - 6.35 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1/4-02 87894895 10.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1280-02-TP 87895053 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 6.99 -100 - No sealing tape - - 9.53 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC3/8-02 87895184 21.99 SGD
Shipped after 2018-05-30
6 25.5 Yu 3 6x4 8 12 6 12 - -100 16 - 11.5 SUS316tighteningfittingsStraight - 21.5 SUS316 AirWaterOther   1PC 1 NSC0640-01 10263416 11.99 SGD
In stock
- - - - - - - - - 2 -100 - Sealing tape winding specification - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0420-02-TP 87894703 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 4.57 -100 - No sealing tape - - 6.35 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1/4-01 87894886 13.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1065-04 87894947 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 7.5 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1075-02-TP 87894956 22.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1210-03-TP 87895026 26.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 9 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1290-04-TP 87895123 27.99 SGD
Shipped after 2018-05-30
6 28.5 Yu 3 6x4 11 14 6 12 - -100 21 - 11.5 SUS316tighteningfittingsStraight - 22.5 SUS316 AirWaterOther   1PC 1 NSC0640-02 10263425 12.99 SGD
In stock
- - - - - - - - - 2 -100 - Sealing tape winding specification - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0420-01-TP 87894685 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 4.57 -100 - No sealing tape - - 6.35 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1/4-03 87894904 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 2.5 -100 - Sealing tape winding specification - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0425-02-TP 87894721 14.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0850-03 87894807 18.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 6 -100 - Sealing tape winding specification - - 8 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0860-01-TP 87894825 17.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 9.56 -100 - No sealing tape - - 12.7 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1/2-02 87894852 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 9.56 -100 - No sealing tape - - 12.7 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1/2-03 87894861 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1065-02 87894913 23.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1065-02-TP 87894922 22.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1210-02-TP 87895017 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 9 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1290-03-TP 87895114 26.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 4 -100 - Sealing tape winding specification - - 6 - - -   1PC 1 NSC0640-01-TP 87894737 11.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0850-01 87894764 17.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0850-01-TP 87894773 17.99 SGD
Shipped after 2018-06-01
- - - - - - - - - 6 -100 - Sealing tape winding specification - - 8 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0860-02-TP 87894834 17.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 6 -100 - Sealing tape winding specification - - 8 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0860-03-TP 87894843 17.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1210-04-TP 87895035 26.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1280-02 87895044 23.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1280-03-TP 87895071 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1280-04 87895087 26.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 9 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1290-02-TP 87895105 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1613-04-TP 87895175 31.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 6.99 -100 - No sealing tape - - 9.53 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC3/8-03 87895193 21.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 6.99 -100 - No sealing tape - - 9.53 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC3/8-04 87895202 24.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 2 -100 - No sealing tape - - 4 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0420-02 87894694 12.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 4 -100 - Sealing tape winding specification - - 6 - - -   1PC 1 NSC0640-02-TP 87894746 11.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0850-02 87894782 17.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0850-02-TP 87894791 17.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC0850-03-TP 87894816 16.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1065-03 87894931 23.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 7.5 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1075-03-TP 87894965 22.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 7.5 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1075-04-TP 87894974 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 8 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1080-02-TP 87894983 22.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 8 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1080-03-TP 87894992 23.99 SGD
Shipped after 2018-05-30
- - - - - - - - - 8 -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1080-04-TP 87895001 25.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1280-03 87895062 25.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1280-04-TP 87895096 26.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1611-03 87895132 29.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1611-04 87895141 30.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1611-04-TP 87895157 30.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - -100 - Sealing tape winding specification - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1613-03-TP 87895166 30.99 SGD
Shipped after 2018-05-30
6 29.5 Yu 3 6x4 12 - 6 - - -100 30 - 11.5 - - 23.2 SUS316 -   1PC 1 NSC0640-03 10263434 12.99 SGD
In stock
9 33.5 Yu 8.5 12x10 11 19 45 19 - -100 44 - 16.5 - - 27.5 SUS316 -   1PC 1 NSC1210-02 10263504 24.99 SGD
In stock
9 37.5 Yu 8.5 12x10 15 21 45 19 - -100 63 - 16.5 - - 29.3 SUS316 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1210-04 10263522 29.99 SGD
Shipped after 2018-05-30
9 33.5 Yu 7.5 12x9 11 19 30 19 - -100 46 - 16.5 - - 27.5 SUS316 -   1PC 1 NSC1290-02 35316154 25.99 SGD
Shipped after 2018-05-30
5.5 25.5 Yu 1.4 4x2.5 8 - 1 - - -100 13 - 11.5 - - 21.5 SUS316 -   1PC 1 NSC0425-01 35316102 15.99 SGD
Shipped after 2018-05-30
7 27.5 Yu 5 8x6 8 - - - - -100 22 - 13.5 - - 23.5 SUS316 -   1PC 1 NSC0860-01 10263443 14.99 SGD
In stock
7 31.5 Yu 5 8x6 12 - - - - -100 34 - 13.5 - - 25.2 SUS316 -   1PC 1 NSC0860-03 10263461 15.99 SGD
In stock
9 33.5 Yu 6 10x7.5 11 - 20 - - -100 39 - 16.5 - - 27.5 SUS316 -   1PC 1 NSC1075-02 35316127 23.99 SGD
Shipped after 2018-05-30
9 33.5 Yu 6.5 10x8 11 - 26 - - -100 38 - 16.5 - - 27.5 SUS316 -   1PC 1 NSC1080-02 10263477 20.99 SGD
In stock
9 34.5 Yu 6.5 10x8 12 - 26 - - -100 43 - 16.5 - - 28.2 SUS316 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1080-03 10263486 22.99 SGD
In stock
9 37.5 Yu 6.5 10x8 15 21 26 - - -100 60 - 16.5 - - 29.3 SUS316 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1080-04 10263495 28.99 SGD
Shipped after 2018-05-30
9.5 37 Yu 11.5 16x13 12 23 78 23 - -100 65 - 18 - - 30.7 SUS316 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1613-03 10263531 36.99 SGD
Shipped after 2018-05-30
9.5 41 Yu 11.5 16x13 16 23 78 23 - -100 78 - 18 - - 32.8 SUS316 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1613-04 10263547 37.99 SGD
In stock
5.5 28.5 Yu 1.4 4x2.5 11 - 1 - - -100 24 - 11.5 - - 22.5 SUS316 -   1PC 1 NSC0425-02 35316111 13.99 SGD
Shipped after 2018-06-01
7 30.5 Yu 5 8x6 11 - - - - -100 25 - 13.5 - - 24.5 SUS316 -   1PC 1 NSC0860-02 10263452 14.99 SGD
In stock
9 34.5 Yu 6 10x7.5 12 - 20 - - -100 44 - 16.5 - - 28.2 SUS316 -   1PC 1 NSC1075-03 35316136 24.99 SGD
Shipped after 2018-06-01
9 34.5 Yu 8.5 12x10 12 19 45 19 - -100 50 - 16.5 - - 28.2 SUS316 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSC1210-03 10263513 28.99 SGD
In stock
9 34.5 Yu 7.5 12x9 12 19 30 19 - -100 50 - 16.5 - - 28.2 SUS316 -   1PC 1 NSC1290-03 35316163 28.99 SGD
Shipped after 2018-06-01
9 37.5 Yu 6 10x7.5 15 21 20 - - -100 61 - 16.5 - - 29.3 SUS316 -   1PC 1 NSC1075-04 35316145 26.99 SGD
Shipped after 2018-05-30
9 37.5 Yu 7.5 12x9 15 21 30 19 - -100 65 - 16.5 - - 29.3 SUS316 -   1PC 1 NSC1290-04 35316172 29.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting function of car
5
From Japan
On 2015-04-14 15:09:54
Since it is used at 1.4 MPa, there is a sense of security over one touch.
This review is about item#10263416.

Related Products