Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Gauge Drive Link Number Pitch Type Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gauge Drive Link Number Pitch Type Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.043"(1.1mm) 45 3/8" Woodworking - 1PC 1 90SG(PX)-45EC 43722402 35.99 SGD
Shipped after 2018-05-01
0.050"(1.3mm) 45 3/8" For hard wood / bamboo Off - 1PC 1 91F-45EC 43722427 50.99 SGD
Shipped after 2018-05-01
0.058" 66 0.325" - - 1pc 1 21BPX 066EC 24134084 45.99 SGD
Shipped after 2018-05-01
0.058" 72 0.325" - - 1pc 1 21BPX 072EC 24134127 51.99 SGD
Shipped after 2018-05-01
0.043"(1.1mm) 28 3/8" - - 1pc 1 90SG(PX)-28EC(J) 43722384 23.99 SGD
Shipped after 2018-05-01
0.058" 68 0.325" - - 1pc 1 21BPX 068EC 24134102 47.99 SGD
Shipped after 2018-05-01
0.050"(1.3mm) 45 3/8" Woodworking - 1PC 1 91PX-45EC 43722366 36.99 SGD
Shipped after 2018-05-01
0.043"(1.1mm) 40 3/8" Woodworking - 1PC 1 90SG(PX)-40EC 43722393 31.99 SGD
Shipped after 2018-05-01
0.050"(1.3mm) 76 1/4" Woodworking - 1PC 1 25AP-76EC 43722341 43.99 SGD
Shipped after 2018-05-01
0.050"(1.3mm) 52 3/8" Woodworking CSE-350 1PC 1 91PX-52EC 40456087 39.99 SGD
Shipped after 2018-05-01
0.050"(1.3mm) 84 1/4" Woodworking - 1PC 1 25AP-84EC 43722357 46.99 SGD
Shipped after 2018-05-01
0.050"(1.3mm) 57 3/8" Woodworking - 1PC 1 91PX-57EC 43722375 42.99 SGD
Shipped after 2018-05-01
0.043"(1.1mm) 52 3/8" Woodworking - 1PC 1 90SG(PX)-52EC 43722411 38.99 SGD
Shipped after 2018-05-01
0.050"(1.3mm) 52 3/8" Hardwood, bamboo cut for - 1PC 1 91F-52EC 43722436 56.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 53
4 star 10
3 star 3
2 star 1
1 star 0
Review Rating: 4.72
67 Customer Reviews
The reviews are automatic translation.
Chainsaw's blade
5
From Japan
On 2018-01-05 20:50:03
I bought it as a spare replacement for the chain saw, any size, Monotaro san is gathered and it is greatly appreciated.
This review is about item#24134127.
Wood cutting
4
From Japan
On 2018-01-04 21:32:18
As well as 25AP-60EC, it is out of stock for now.
This review is about item#43722341.
At log cutting for wood stove
5
From Japan
On 2017-10-18 15:16:47
It was considerably cheaper than the nearby home center and I could purchase it cheaper with the coupon usage. I will also repeat.
This review is about item#43722375.
Lumberjack
3
From Japan
On 2017-08-31 16:52:23
I have not called it yet so I do not know. It is unknown whether it fits the opportunity.
This review is about item#24134127.
Repair of electric chain saw
5
From Japan
On 2017-08-31 15:49:17
Truly easy to complete the exchange work, active in cutting timber is just fun to be with
This review is about item#43722393.
Logging of trees
5
From Japan
On 2017-07-07 15:26:18
The saw chain is as good as new! It is! As soon as I changed the blade, I am working efficiency up. I am satisfied.
This review is about item#40456087.
Making firewood for wood stove
5
From Japan
On 2017-05-08 20:02:29
I was struggling to select a product because I could not understand Oregon's model number change and compatibility explanation well.
This review is about item#40456087.
Chainsaw replacement blade, exchange for the first time
5
From Japan
On 2017-04-02 23:26:08
It is cheaper than the home center in the neighborhood, it can search the part number in the "Monotaro" catalog, and the order was easy.
This review is about item#40456087.
Cutting trees for wood stove, cut slices
5
From Japan
On 2017-03-21 14:30:41
I have used it in the past, and it is a product I fully understand. Nothing in particular.
This review is about item#40456087.
Logging operations for miscellaneous trees
5
From Japan
On 2017-03-18 16:38:06
It is very sharp, the work proceeds smoothly and satisfactory.
This review is about item#40456087.