Buy more than* S$200* and get FREE SHIPPING

Hanging Band With Stainless Steel Vp Hanging Tongue

4.00 (2)
Hanging Bolt Size (phi mm)
W3/8
Material
SUS304
...see all>
Product Options
ADD TO CART
Bolt Hole Diameter (phimm) Dimensions C (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Description Nominal Diameter (A) Nominal Diameter (B) Dimension B Dimension A (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Diameter (phimm) Dimensions C (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Description Nominal Diameter (A) Nominal Diameter (B) Dimension B Dimension A (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 25 26 1 12.5 - - 15 16 M6x25L 22 1PC 1 10205-0035 10263732 4.99 SGD
In stock
9.0 32 26 1.0 12.5 - - 65 65 M8x25L 76 1PC 1 10205-0092 10263793 7.99 SGD
In stock
9.0 32 26 1.0 12.5 - - 75 75 M8x25L 89 1PC 1 10205-0105 10263802 8.99 SGD
In stock
7 25 26 1 12.5 - Is made of SUS304. 40 40 M6x25L 48 1PC 1 10205-0213 10263775 5.99 SGD
In stock
7.0 25 26 1.0 12.5 - - - - M6x25L 18 1PC 1 10205-0016 10263723 4.99 SGD
In stock
7 25 26 1 12.5 - - 20 20 M6x25L 26 1PC 1 10205-0040 10263741 5.99 SGD
In stock
9 32 26 1 12.5 - - 100 100 M8x25L 114 1PC 1 10205-0110 10263811 9.99 SGD
In stock
9.0 32 36 2.0 16 151 - 150 150 M8x25L 165 1PC 1 10205-0139 34926324 19.99 SGD
Shipped after 2018-02-23
9 32 36 2 16 139 - 125 125 M8x25L 140 1PC 1 10205-0124 34926315 16.99 SGD
In stock
7.0 25 26 1.0 12.5 - - 25 25 M6x25L 32 1PC 1 10205-0054 10263757 5.99 SGD
In stock
7.0 25 26 1.0 12.5 - - 30 30 M6x25L 38 1PC 1 10205-0209 10263766 5.99 SGD
In stock
7.0 25 26 1.0 12.5 - - 50 50 M6x25L 60 1PC 1 10205-0228 10263784 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fixing the piping inside the case
4
From Japan
On 2015-04-27 09:29:34
Purchased for internal fixation of stain piping. It was good as we needed it in stain and wanted it in a hurry so there was handling and inventory.
This review is about item#10263741.
Plumbing support
4
From Japan
On 2013-05-25 16:12:52
It is very beautiful because it is stain. The band is too wide when stopping the bolt nut and it is difficult to stop it for a while.
This review is about item#10263784.

Related Products