Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Group Type Vertical Band

4.86 (7)
Caution
Please perform electrolytic-corrosion preventing processing (corrosion-proof tape etc.) when using SGP pipes.
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimension t (mm) Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (B) Screw Diameter x Length (mm) Dimension d (mm) Dimension B Dimension A (mm phi) Bolt Hole Diameter (phimm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimension t (mm) Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (B) Screw Diameter x Length (mm) Dimension d (mm) Dimension B Dimension A (mm phi) Bolt Hole Diameter (phimm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 8 2.5 139.8 5 M10 x 35 (bolts) - - - - 125 30 38 1PC 1 10350-0125 34926297 19.99 SGD
Shipped after 2018-05-30
70 8 3 165.2 6 M12 x 45 (bolts) - - - - 150 33 50 1PC 1 10350-0130 34926306 27.99 SGD
Shipped after 2018-05-30
45 6.0 1.0 - 1/2 - 12.5 M6x20L 21.7 7.0 15 20 25 1PC 1 10350-0017 10263827 2.99 SGD
Shipped after 2018-05-28
45 6.0 1.0 - 3/4 - 12.5 M6x20L 27.2 7.0 20 20 25 1PC 1 10350-0021 10263836 2.99 SGD
Shipped after 2018-05-28
45 6.0 1.0 - 1 - 12.5 M6x20L 34.0 7.0 25 20 25 1PC 1 10350-0036 10263845 2.99 SGD
Shipped after 2018-05-28
45 6.0 1.2 - 1 1/4 - 12.5 M6x20L 42.7 7.0 32 20 25 1PC 1 10350-0055 10263854 3.99 SGD
Shipped after 2018-05-28
45 6.0 1.2 - 1 1/2 - 12.5 M6x20L 48.6 7.0 40 20 25 1PC 1 10350-0060 10263863 3.99 SGD
Shipped after 2018-05-28
45 6.0 1.2 - 2 - 12.5 M6x20L 60.5 7.0 50 20 25 1PC 1 10350-0074 10263872 3.99 SGD
Shipped after 2018-05-28
45 6.0 1.5 - 2 1/2 - 12.5 M8x25L 76.3 9.0 65 20 32 1PC 1 10350-0089 10263881 6.99 SGD
Shipped after 2018-05-28
45 6.0 1.5 - 3 - 12.5 M8x25L 89.1 9.0 80 20 32 1PC 1 10350-0093 10263897 7.99 SGD
Shipped after 2018-05-28
45 6.0 1.5 - 4 - 12.5 M8x25L 114.3 9.0 100 20 32 1PC 1 10350-0106 10263906 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
To fix piping
5
From Japan
On 2016-07-16 00:22:11
Because it is made of all stainless steel, weather resistance is safe.
This review is about item#10263845.
Fixing the water stop cock cover
5
From Japan
On 2014-07-16 10:06:55
Steady making, robust and satisfying
This review is about item#10263872.
Refrigerant pipe support
5
From Japan
On 2014-07-11 18:13:29
It can be used with confidence
This review is about item#10263881.
Standing gutter
5
From Japan
On 2013-11-28 15:03:50
It is a solid material with stainless steel. It was nice to buy it here because we can not get it at home center.
This review is about item#10263906.
As a dynamo installation stay of a bicycle
4
From Japan
On 2013-09-17 14:21:56
It is different from the intended use, but I will review it. There are stays that attach dynamos for headlamps to the front fork in normal mamaari, but mountain bikes with suspension function do not have it. So when I purchased this product and devised it I was able to install it well. The cross section of the front fork was a perfect circle, so we chose this product because we wanted stainless steel to counter rust. Because I misunderstood 32 A as an inner diameter 32 mm (actually 42.7 mm), we treated it by rolling rubber, so I will be slightly satisfied. Neutralization of nut and robust na strength and product performance are satisfactory.
This review is about item#10263854.
Piping fixation in outdoor moisture place.
5
From Japan
On 2012-02-13 23:49:45
It is cheap and it is saved because it is early.
This review is about item#10263845.
Fixing the VP pipe.
5
From Japan
On 2010-05-11 00:47:11
It is quite difficult to put it in the home center, but here it is saved because it can be purchased from one piece. It will be more helpful if there are many items shipped on that day.
This review is about item#10263845.

Related Products