Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension A (mm phi) Bolt Hole Diameter (phimm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Dimension d (mm) Dimension B Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Bolt Hole Diameter (phimm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Dimension d (mm) Dimension B Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 9.0 125 27 32 55 8.0 2.0 5 16.0 M8x25L 1PC 1 10352-0134 34926333 14.31 SGD
In stock
165 9 150 27 32 55 8 2 6 16 M8x25L 1PC 1 10352-0149 34926342 15.40 SGD
In stock
18 7.0 10 20 25 45 6.0 1.0 3/8 12.5 M6x20L 1PC 1 10352-0011 10263915 2.33 SGD
In stock
22 7.0 15 20 25 45 6.0 1.0 1/2 12.5 M6x20L 1PC 1 10352-0026 10263924 2.28 SGD
In stock
26 7.0 20 20 25 45 6.0 1.0 3/4 12.5 M6x20L 1PC 1 10352-0045 10263933 2.28 SGD
In stock
32 7.0 25 20 25 45 6.0 1.0 1 12.5 M6x20L 1PC 1 10352-0050 10263942 2.28 SGD
In stock
38 7.0 30 20 25 45 6.0 1.0 1 1/4 12.5 M6x20L 1PC 1 10352-0172 10263951 2.74 SGD
In stock
48 7.0 40 20 25 45 6.0 1.0 1 1/2 12.5 M6x20L 1PC 1 10352-0187 10263967 2.89 SGD
In stock
60 7.0 50 20 25 45 6.0 1.0 2 12.5 M6x20L 1PC 1 10352-0191 10263976 3.20 SGD
In stock
76 9.0 65 20 32 45 6.0 1.0 2 1/2 12.5 M8x25L 1PC 1 10352-0098 10263985 4.54 SGD
In stock
89 9.0 75 20 32 45 6.0 1.0 3 12.5 M8x25L 1PC 1 10352-0115 10263994 4.70 SGD
In stock
114 9.0 100 20 32 45 6.0 1.0 4 12.5 M8x25L 1PC 1 10352-0120 10264003 6.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Because I wanted to build a support on the guard ___ 0
5
From Japan
On 2017-03-08 02:24:34
If we tighten it to the bolt it will be able to set up a support of the corresponding diameter ... I did it with my own responsibility.
This review is about item#10263933.
For piping support
5
From Japan
On 2017-02-22 16:51:54
I use it for outdoor plumbing support. It is exposed to weather and rain for a long time, but it is satisfactory without corrosion.
This review is about item#10263933.
Replacement of a gutter
5
From Japan
On 2016-12-16 21:01:25
It was easy to use and the material was good for the price. Thank you very much.
This review is about item#10263994.
Fix the solar water pipe.
5
From Japan
On 2016-05-23 19:27:32
Rust does not appear and appearance is beautiful.
This review is about item#10263967.
Piping
5
From Japan
On 2016-03-05 23:14:38
Easy to use
This review is about item#10263915.
Plumbing work
5
From Japan
On 2015-10-29 18:52:18
In a place with salt damage, it was used for fixing from the top of the heat retention cylinder of the refrigerant piping. With reasonable hardness, it was possible to do post-installation without difficulty.
This review is about item#34926342.
Home repair
5
From Japan
On 2015-05-06 19:21:56
This type of thing is neither in the home center nor is it high. The material was moderately soft and could be spread out.
This review is about item#10263976.
Interior piping
5
From Japan
On 2014-10-19 13:19:53
I was worried whether plumbing of the water pipes would fit from outside but it is OK. It is aesthetically good
This review is about item#10263924.
Outdoor pipe fixing
5
From Japan
On 2014-07-23 00:27:07
Although I purchased several different sizes last time, the price is also cheap and making is pretty good. Processing of the surface and side of the extent that it can not be cut even with touch with bare hands is made. I think that it will withstand long-term use because it is stainless steel so it will not rust.
This review is about item#10263942.
Pipe installation
5
From Japan
On 2014-06-16 15:35:51
Because it is stainless steel it is good not to rust. Even handling with bare hands it is easy to handle with a border process (no burr) that does not cut your fingers.
This review is about item#10263933.

Related Products