Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Dimension S (mm) Nominal Diameter (B) Screw Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Dimension S (mm) Nominal Diameter (B) Screw Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165.2 150 180 50 6 W1/2 115 1PC 1 10617-0146 34926525 13.99 SGD
In stock
139.8 125 153 50 5 W1/2 102 1PC 1 10617-0131 34926516 14.99 SGD
Shipped after 2018-04-27
21.7 15 34 28 1/2 W3/8 36 1PC 1 10617-0038 10264064 3.99 SGD
In stock
27.2 20 37 28 3/4 W3/8 40 1PC 1 10617-0042 10264073 3.99 SGD
In stock
34.0 25 45 30 1 W3/8 43 1PC 1 10617-0057 10264082 3.99 SGD
In stock
42.7 32 54 30 1 1/4 W3/8 47 1PC 1 10617-0061 10264091 3.99 SGD
In stock
48.6 40 60 30 1 1/2 W3/8 51 1PC 1 10617-0076 10264107 3.99 SGD
In stock
60.5 50 72 30 2 W3/8 57 1PC 1 10617-0095 10264116 4.99 SGD
In stock
76.3 65 87 35 2 1/2 W3/8 69 1PC 1 10617-0108 10264125 5.99 SGD
In stock
89.1 80 100 35 3 W3/8 75 1PC 1 10617-0112 10264134 5.99 SGD
In stock
114.3 100 125 35 4 W3/8 88 1PC 1 10617-0127 10264143 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for fixing the side bumper
5
From Japan
On 2017-12-05 16:07:18
I used it for fixing the round pipe of the stainless steel side bumper. I thought for a moment whether to return it because it was thicker than the assumed diameter There was no problem as it was an attractive size as you installed it.
This review is about item#10264073.
Used for attaching to chassis of automobile 4-wheel drive
4
From Japan
On 2014-09-18 19:43:18
Because it is underbody, it is still stainless steel to get on for a long time. I used it for maintenance of British car made in 1992. Stainless steel has a sense of security.
This review is about item#10264107.
Support fixing of pipe
5
From Japan
On 2014-07-23 13:18:27
Both quality and price are very satisfied.
This review is about item#10264107.
Fastening of piping
4
From Japan
On 2013-04-28 18:51:28
It would be better if the nut becomes a millimeter screw.
This review is about item#10264134.

Related Products