Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Angle Saddle

3.75 (4)
Dimensions C (mm)
25
Dimensions (phi mm)
5.0
Dimensions D (mm)
28
Dimension t (mm)
2.0
Dimension d (mm)
12.5
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Size Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Size Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 80 Square 115 1PC 1 10459-0056 10264283 11.35 SGD
In stock
60 An angle of 60 95 1PC 1 10459-0018 10264265 8.73 SGD
In stock
70 70 angle 105 1PC 1 10459-0037 10264274 10.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Fixation of faucet column
3
From Japan
On 2017-05-24 16:42:01
Although it was not exactly the size, I could fix it tightly than I thought.
This review is about item#10264274.
We plan to attach timber to the square material of the stainless steel pillar!
4
From Japan
On 2015-08-05 16:00:31
I think that the size is accurate and goods are good, but I hope the price is cheaper a little more!
This review is about item#10264274.
Faucet column fastening
3
From Japan
On 2014-08-01 06:55:38
It is simple and can be used for no problems.
This review is about item#10264274.
Fixation of faucet column
5
From Japan
On 2014-03-17 20:34:48
I bought a stain angle saddle (made of SUS 304 ).It was purchased and installed because there was a thing that the water faucet pole collapsed when using a hose reel etc. By attaching a stain angle saddle (made of SUS304) Faucet pillar was fixed and stabilized.I think that it can be used for long without worry of corrosion made of stainless steel.
This review is about item#10264274.

Related Products