Buy more than* S$200* and get FREE SHIPPING

CARL Bolt Plug

5.00 (2)
Purpose
For working to install heavy stuff on the hard wall.
...see all>
Product Options
ADD TO CART
Shear Strength (kgf) Bolt Head Shape Cylinder Diameter (mm) Compatible Drill Diameter (mm) Compatible Size (mm) Bolt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shear Strength (kgf) Bolt Head Shape Cylinder Diameter (mm) Compatible Drill Diameter (mm) Compatible Size (mm) Bolt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310 Pan head 7.0 7.5 Wood screw bolts /4.0 25 1Box(50PC) 1 #100 ISO 10277443 24.99 SGD
In stock
630 Pan head 10.5 11.0 Wood screw bolts /6.0 38 1Box(50PC) 1 #300 ISO 10277461 48.99 SGD
N/A
1250 Hexagon bolt 13.5 14.0 Wood screw bolts /8.0 45 1Box(50PC) 1 #400 ISO 10277477 129.99 SGD
Shipped after 2018-05-02
460 Pan head 8 8.5 Wood screw bolt /5.0 30 1Box(50PC) 1 #200 ISO 10277452 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Box mounting
5
From Japan
On 2018-01-04 19:25:58
Box / Saddle It is absolutely safe to install various objects.
This review is about item#10277452.
Electrical construction
5
From Japan
On 2017-08-24 17:13:06
You can use it just like a material store. Because it is cheap, it is profitable.
This review is about item#10277452.

Related Products