Buy more than* S$200* and get FREE SHIPPING

Screw Pc Anchor

4.50 (4)
Purpose
For installation of light-weight items such as concrete, blocks, tiles, etc.
...see all>
Product Options
ADD TO CART
Wood Screw Dimensions (mm) Pullout Strength (N [kgf]) Size (mm) Drawing Strength (N) Compatible Drill Diameter (mm) Outer Diameter (phi mm) Color Length (mm) Wood Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wood Screw Dimensions (mm) Pullout Strength (N [kgf]) Size (mm) Drawing Strength (N) Compatible Drill Diameter (mm) Outer Diameter (phi mm) Color Length (mm) Wood Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.1 to 5.8 6860 to 8820[700 to 900] - 6860 to 8820 8 8.5 Blue 25 #12, 13, 14 1Box(120PC) 1 PC-8-25 10769376 13.75 SGD
In stock
4.1 to 4.8 5390 to 6370[500 to 600] - 5390 to 6370 7 7.5 Green 35 #9, 10, 11 1Box(110PC) 1 PC-7-35 10769351 13.75 SGD
In stock
5.1 to 5.8 6860 to 8820[700 to 900] 8x45 6860 to 8820 8.0 8.5 Blue 45 - 1Box(70PC) 1 PC-8-45 10277486 13.75 SGD
In stock
- - - - - - - - - 1Box(90PC) 1 PC-7-50 10769367 13.75 SGD
In stock
2.4 - 2.9 2150[200] - 2150 5.0 5.5 Red 25 #3, 4, 5 1Box(250PC) 1 PC-5-25 10769315 13.75 SGD
In stock
3.1 - 3.8 3920[400] - 3920 6.0 6.5 Yellow 25 #6, 7, 8 1Box(200PC) 1 PC-6-25 10769324 13.75 SGD
In stock
3.1 - 3.8 3920[400] - 3920 6.0 6.5 Yellow 35 #6, 7, 8 1Box(150PC) 1 PC-6-35 10769333 13.75 SGD
In stock
4.1 - 4.8 5390 - 6370[500 - 600] - 5390 - 6370 7.0 7.5 Green 25 #9, 10, 11 1Box(150PC) 1 PC-7-25 10769342 13.92 SGD
In stock
5.1 - 5.8 6860 - 8820[700 - 900] - 6860 - 8820 8.0 8.5 Blue 35 #12, 13, 14 1Box(90PC) 1 PC-8-35 10769385 13.64 SGD
In stock
5.1 - 5.8 6860 - 8820[700 - 900] - 6860 - 8820 8.0 8.5 Blue 60 #12, 13, 14 1Box(55PC) 1 PC-8-60 10769394 -
Discontinued
[x]
6.2 9310[950] 10x40 9310 10.0 10.5 White 40 - 1Box(60PC) 1 PC-10-40 10277495 14.03 SGD
In stock
6.2 9310[950] - 9310 10.0 10.5 White 50 #16 1Box(50PC) 1 PC-10-50 10769403 13.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Attaching the handrail to the bathroom tile
5
From Japan
On 2015-10-13 17:09:57
There is no need for a black dowel.
This review is about item#10769324.
Tile wall Concrete wall screw thread base
5
From Japan
On 2015-05-05 09:56:47
I always use this product. It is very useful and useful.
This review is about item#10769324.
For concrete wall mounting of equipment.
5
From Japan
On 2015-02-10 19:50:42
It is cheaper than the subdivided product and there are no problems with the usage situation. I think that I will purchase again as the number of hands is reduced.
This review is about item#10769315.
I used it to fix the aluminum plate on the mortar wall
3
From Japan
On 2009-12-22 20:16:54
When stopping the screw I feel that the strength is weak, unlike the lead curl plug
This review is about item#10769324.

Related Products