Buy more than* S$200* and get FREE SHIPPING

Screw Anchor

5.00 (3)
...see all
Product Options
ADD TO CART
Using Screw Diameter (mm) Size (mm) Cylinder Length (mm) Tensile Strength (N) Head Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Screw Diameter (mm) Size (mm) Cylinder Length (mm) Tensile Strength (N) Head Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 to 5.1 12x38 38 2450 to 3430 - 7.2 1Box(100PC) 1 12x38 10279132 32.12 SGD
Shipped after 2017-04-24
4.1 to 4.5 10x38 38 1470 to 2940 - 6.4 1Box(100PC) 1 10x38 10279105 27.81 SGD
Shipped after 2017-03-27
5.5 to 5.8 14x38 38 3430 to 3920 - 8 1Box(100PC) 1 14x38 10279157 42.90 SGD
Shipped after 2017-03-31
4.8 to 5.1 12x32 32 2450 to 3430 - 7.2 1Box(100PC) 1 12x32 10279123 32.12 SGD
N/A
4.8 to 5.1 12x25 25 2450 to 3430 - 7.2 1Box(100PC) 1 12x25 10279114 26.08 SGD
Shipped after 2017-03-31
4.1 to 4.5 10x32 32 1470 to 2940 - 6.4 1Box(100PC) 1 10x32 10279096 23.66 SGD
Shipped after 2017-03-27
5.5 to 5.8 14x45 45 3430 to 3920 - 8 1Box(100PC) 1 14x45 10279166 -
Discontinued
[x]
6.2 16x38 38 3720 to 4210 16 8.7 1Box(50PC) 1 16x38 10279175 37.94 SGD
Shipped after 2017-03-27
5.5 to 5.8 14x32 32 3430 to 3920 14 8 1Box(100PC) 1 14x32 10279141 35.09 SGD
Shipped after 2017-03-27
3.0 to 3.1 6x25 25 980 to 1170 6 4.4 1Box(100PC) 1 6x25 10279035 11.82 SGD
Shipped after 2017-05-08
4.1 to 4.5 10x20 20 1470 to 2940 10 6.4 1Box(100PC) 1 10x20 10279071 15.82 SGD
Shipped after 2017-03-27
6.2 16x50 50 3720 to 4210 16 8.7 1Box(50PC) 1 16x50 10279184 46.15 SGD
N/A
3.0 - 3.1 6x20 20 980 - 1170 6 4.4 1Box(100PC) 1 6x20 10279026 10.30 SGD
Shipped after 2017-03-27
3.5 - 3.8 8x20 20 1170 - 1960 8 4.8 1Box(100PC) 1 8x20 38284985 11.67 SGD
Shipped after 2017-03-27
3.5 - 3.8 8x25 25 1170 - 1960 8 4.8 1Box(100PC) 1 8x25 35319146 13.40 SGD
Shipped after 2017-06-22
3.5 - 3.8 8x32 32 1170 - 1960 8 4.8 1Box(100PC) 1 8x32 10279062 20.89 SGD
N/A
4.1 - 4.5 10 x 25 25 1470 - 2940 10 6.4 1Box(100PC) 1 10 x 25 35319155 17.31 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fixing the rail to the concrete
5
From Japan
On 2015-09-17 11:48:52
It survives if cheaper price may not contain a little more amount. Thing-in-itself is a classic from the old days
This review is about item#10279026.
anchor
5
From Japan
On 2015-07-17 17:49:19
It is normally good
This review is about item#10279035.
Mounting of wire casing in the wall ceiling surface
5
From Japan
On 2014-04-15 14:20:58
Old-fashioned of this type, the strongest Purakaru is less likely to take turn Shi strength.
This review is about item#35319146.

Related Products