Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sharpening Stone, King DX Large

5.00 (3)
Dimensions (Length L x Width W x Height H) (mm)
209x70x60, 209x70x60
Weight (g)
1700, 1700
Grain Size
800, 800
Material
special abrasive, Special abrasive
Type
for semi finishing, Medium finish
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.800 10283515 42.89 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Polishing of the knife, polishing of mowing sickle
5
From Japan
On 2016-07-25 06:45:10
There may be a sense of stability. And polishing tips, may there is a devise diagram showing how to hit.
This review is about item#10283515.
Sharpening knife
5
From Japan
On 2014-09-14 17:45:22
Thin wheels sled comes out, but this would be okay.
This review is about item#10283515.
Blade with a typical kitchen knife
5
From Japan
On 2013-06-26 17:05:14
Impressions of using the Santoku knife stainless I "sharpening juice in large quantities out" was over seen by the on the net but Imagine scraping pounding about was (grinding stone is gouged) sharpening juice did not feel like leaving. Cutting ability is good, I felt that scraped defintely than soft of cheap Arato. # Hesitated whether you want to with the 1000, but with respect to medium-sharpening I think that going to continue using here.
This review is about item#10283515.

Related Products