Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sharpening Stone, "King Form Grinder"

4.77 (26)
Purpose
For sharpening general Household knives, For sharpening general Household knives
Dimension (mm)
176 x 52 x 15 (Wheel only)
Grain Size
#1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-45 10283542 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
26 Customer Reviews
The reviews are automatic translation.
Household knife sharpening
5
From Japan
On 2018-04-21 14:21:51
The grindstone is bigger than I thought, the base is stable, it is easy to sharpen.
This review is about item#10283542.
It is easy to use with a base
5
From Japan
On 2018-04-09 15:40:30
In addition to the rough grinding intermediate sharpening, we are also using it for fixing the finishing grinding. It is a simple and good product.
This review is about item#10283542.
Nabi of kitchen knife (I normally used it for the first time after purchasing I sharpen once a month)
5
From Japan
On 2018-02-26 22:01:14
It was fun to sharpen. I can hardly wait for a month. I used impression once) Do not wear this "King" immediately? I would like some seniors to comment. * There seems to be a few decades for our white white (probably for finishing?) Grindstone. Even though I have been going to use it once a month before New Year holidays, months, once a month There is still thickness. Memo) Although I wrote it after reading reviews of people who purchased it, I do not really need the words this grinding stone. Note 2) Purchase 2014. It is used for the first time. The white grinding stone currently in use, for several decades to our house, guessed. Before six years ago, I was taught to train flea only once for a real carpenter, and after a few days I was offended only once in my life to a carpenter, and I got angry (I understood that the real reason is different) But).
This review is about item#10283542.
Sharpening of stainless steel blades etc.
5
From Japan
On 2017-12-26 11:20:40
It is very easy to have a blade. I purchased it twice because it was too easy to use.
This review is about item#10283542.
Household knife sharpening
5
From Japan
On 2017-10-25 22:00:56
I used it immediately, but I think that it is enough to use at home. It is also a good product for COSPA.
This review is about item#10283542.
Book
5
From Japan
On 2017-08-26 20:16:05
Full of feeling that it is sharpening by classic in class. It is the royal road of sharpening stone among me.
This review is about item#10283542.
Daily knife sharpening
4
From Japan
On 2017-07-19 14:45:55
I purchased it without confirming the size, although it was a little smaller than the image of the old, it was just usability conveniently. When you are sharpening, the force of the slip on the bottom is slightly weaker, and the place where it may move is minus 1 ☆
This review is about item#10283542.
Household knife sharpening
5
From Japan
On 2017-05-17 14:41:50
Cospa is expensive and it is saved. You can use it enough. I would like to use it on a weekly basis.
This review is about item#10283542.
Sharpen knives once every few months
4
From Japan
On 2016-09-30 05:24:10
I got it cheaply, so I like it very well. I have sharpened kitchen knives several times a year for the past three to four years, but the number will increase in the future. As a result, the existing grinding stone perhaps the reduction of # 1000 bone parts accelerated. Therefore, it is quite spare so as not to panic when you want to sharpen, but I tried to purchase it.
This review is about item#10283542.
I am using it to sharpen knives.
4
From Japan
On 2016-09-29 16:53:10
Kitchen was revived. However, when sharpening, the platform slips. It may be a problem here.
This review is about item#10283542.

Related Products