Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Puller Needle Insert

5.00 (1)
Screw Dimension (mm)
8phix20
Overall Length (mm)
65
Material
Copper plated
Application
From thin to medium thickness iron plate. (conical)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 3131 10265123 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Very useful for sheet metal work.
5
From Japan
On 2015-10-12 14:41:30
It is a commodity that can not be caught on high price.
This review is about item#10265123.

Related Products